Shop All Air Gun Nozzles & Accessories
Exair
Nozzle, 4-15/16inL, 300scfm, 1-1/4in(M)NPT
Mfr # 1119
Zoro # G9606913
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Safety
- Length 4 15/16 in
- Air Consumption 300 scfm
- Base Material Zinc/Aluminum
- Inlet Size 1 1/4 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exair
- MFR # 1119
- Zoro # G9606913
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 4 15/16 in |
Inlet Size | 1 1/4 in MNPT |
Diameter | 2 in |
Overall Length | 4 15/16 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | Safety |
Air Consumption | 300 scfm |
Base Material | Zinc/Aluminum |
Application | Industrial Cleaning and Drying |
For Use With | Air Gun |
Max. dBA | 106 |
Number of Pieces | 1 |
Standards | OSHA 1910.242 (B) and 1910.95 (A) |
Features | High Efficiency, Low Noise |
Sound Level | 106 dB |
Output | 15 lbf |
OSHA Pressure Compliant | Yes |
Compatible with Product Type | Air Guns |
Product Type | Air Gun Nozzle |
Air Flow Pattern | Hard-Hitting Force |
Nozzle Tip Material | Aluminum, Zinc |
Description
Air Gun Nozzle, Nozzle Tip Material Aluminum, Zinc, Overall Length 4 15/16 in, Inlet Size 1 1/4 in MNPT, OSHA Pressure Compliant Yes, Sound Level 106 dB, Output 15 lbf, Diameter 2 in, Air Flow Pattern Hard-Hitting Force
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 17mm Hex Metric Socket, 6 Points (53YU29)
- MITUTOYO Vernier Caliper (160-106)
- WESTWARD Pin Punch, Bull, 7/16 in. (31MA18)
- DEWALT 10 in. High Capacity Wet Tile Saw (D36000)
- EXAIR Nozzle, 1-5/16inL, 17.5scfm, 1/8in(F)NPT, SS (HP1126SS)
- EXAIR Air Gun Nozzle, Safety, 1-2/3 In. L (1103)
- EXAIR Nozzle, 2-1/2inL, 91scfm, 3/4in(F)NPT, Znc (1112)
- EXAIR Engineered Air NozzIe, .875In L (1108-PEEK-NPT)
- EXAIR Nozzle, 3-1/2inL, 91scfm, 3/4in(M)NPT, Znc (1113)
- EXAIR Air Gun Nozzle Set, 14 scfm, 1/4 in (F)NPT (1100-9312)
- GUARDAIR Air Gun Nozzle, Safety, 6 In. L, Steel (18VNE006S)
- Exair Air Gun Nozzles & Accessories