Shop All Air Gun Nozzles & Accessories
Exair
Nozzle, 3-1/2inL, 91scfm, 3/4in(M)NPT, Znc
Mfr # 1113
Zoro # G9607001
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Safety
- Length 3 1/2 in
- Air Consumption 91 scfm
- Base Material Zinc/Aluminum
- Inlet Size 3/4 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 1113
- Zoro # G9607001
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 3 1/2 in |
Inlet Size | 3/4 in MNPT |
Diameter | 1 1/4 in |
Overall Length | 3 1/2 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | Safety |
Air Consumption | 91 scfm |
Base Material | Zinc/Aluminum |
Max. dBA | 96 |
Number of Pieces | 1 |
Features | High Efficiency, Low Noise |
Application | Industrial Cleaning and Drying |
For Use With | Air Gun |
Standards | OSHA 1910.242 (B) and 1910.95 (A) |
Compatible with Product Type | Air Guns |
Sound Level | 96 dB |
Nozzle Tip Material | Aluminum, Zinc |
OSHA Pressure Compliant | Yes |
Product Type | Air Gun Nozzle |
Air Flow Pattern | Hard-Hitting Force |
Output | 4.5 lbf |
Description
Air Gun Nozzle, Nozzle Tip Material Aluminum, Zinc, Overall Length 3 1/2 in, Inlet Size 3/4 in MNPT, OSHA Pressure Compliant Yes, Sound Level 96 dB, Output 4.5 lbf, Diameter 1 1/4 in, Air Flow Pattern Hard-Hitting Force
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-3/8" x 3-1/2" Brass Plated Steel Chest Handle 4PK (37262)
- KIPP Tension Lever, 1/2-13 External Thread, 1.99"L, 20 Deg. Adjustable (K0108.1A51X50)
- MARTOR Tool Lanyard, Retractable Tether, 0.37 lb (9960.06)
- HHIP SVJBR 16-3D Turning Tool Holder (2034-0163)
- EXAIR Air Gun Nozzle, 316 Stainless Steel (1107SS)
- EXAIR Air Gun Nozzle, Safety, 7/9 In. L (1110SS)
- EXAIR Air Gun Nozzle, 2-3/50 In. L (1122SS)
- EXAIR Nozzle, 2-1/2inL, 91scfm, 3/4in(F)NPT, Znc (1112)
- EXAIR Air Gun Nozzle, Safety, Peek Plastic (1100-PEEK)
- EXAIR Air Gun Nozzle, Safety, 1-2/3 In. L (1103SS)
- INTERSTATE PNEUMATICS 1/8 Inch MPT Needle Tip For Air Blow Guns 0.095 Inch x 2-1/2 Inch Long (BTN4)
- Exair Air Guns & Accessories