Shop All Air Gun Nozzles & Accessories
Exair
Nozzle, 3-1/2inL, 91scfm, 3/4in(M)NPT, SS
Mfr # 1113SS
Zoro # G9606992
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Safety
- Length 3 1/2 in
- Air Consumption 91 scfm
- Base Material 316 Stainless Steel
- Inlet Size 3/4 in MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 1113SS
- Zoro # G9606992
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 3 1/2 in |
Inlet Size | 3/4 in MNPT |
Diameter | 1 1/4 in |
Overall Length | 3 1/2 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | Safety |
Air Consumption | 91 scfm |
Base Material | 316 Stainless Steel |
Features | High Efficiency, Low Noise |
Max. dBA | 96 |
Standards | OSHA 1910.242 (B) and 1910.95 (A) |
For Use With | Air Gun |
Application | Industrial Cleaning and Drying |
Number of Pieces | 1 |
Sound Level | 96 dB |
Air Flow Pattern | Hard-Hitting Force |
Compatible with Product Type | Air Guns |
Output | 4.5 lbf |
Nozzle Tip Material | Stainless Steel |
Product Type | Air Gun Nozzle |
OSHA Pressure Compliant | Yes |
Description
Air Gun Nozzle, Nozzle Tip Material Stainless Steel, Overall Length 3 1/2 in, Inlet Size 3/4 in MNPT, OSHA Pressure Compliant Yes, Sound Level 96 dB, Output 4.5 lbf, Diameter 1 1/4 in, Air Flow Pattern Hard-Hitting Force
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6-1/4" Round Needle File - Knurled Handle, Cut 0 (12003)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.375In (A-170)
- WESTWARD 26 ft Tape Measure, 1 in Blade (1MKT1)
- DRILL AMERICA 41/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X41/64)
- EXAIR Air Gun Nozzle, 2-3/50 In. L (1122SS)
- EXAIR Nozzle, 3-1/2inL, 91scfm, 3/4in(M)NPT, Znc (1113)
- EXAIR Air Gun Nozzle Set, 14 scfm, 1/4 in (F)NPT (1100-9312)
- EXAIR Air Gun Nozzle, Safety, 1/2 In. L (1108SS)
- EXAIR Nozle, 3-5/8inL, 460scfm, 1-1/4in(F)NPT, Znc (1120)
- EXAIR Nozzle, 2-1/16inL, 37scfm, 1/4in(F)NPT, Znc (HP1125)
- INTERSTATE PNEUMATICS Telescoping 36 Inch Long Extension Blow Tip (BXT36)
- Exair Air Guns & Accessories