Shop All Air Gun Nozzles & Accessories
Exair
Nozzle, 2-9/16inL, 56scfm, 3/8in(F)NPT, Znc
Mfr # 1111-4
Zoro # G9606886
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Safety
- Length 2 9/16 in
- Air Consumption 56 scfm
- Base Material Zinc/Aluminum
- Inlet Size 3/8 in FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 1111-4
- Zoro # G9606886
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 2 9/16 in |
Inlet Size | 3/8 in FNPT |
Diameter | 2 1/4 in |
Overall Length | 2 9/16 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | Safety |
Air Consumption | 56 scfm |
Base Material | Zinc/Aluminum |
Standards | OSHA 1910.242 (B) and 1910.95 (A) |
Max. dBA | 82 |
Application | Industrial Cleaning and Drying |
Features | High Efficiency, Low Noise |
For Use With | Air Gun |
Number of Pieces | 1 |
Nozzle Tip Material | Aluminum, Zinc |
Sound Level | 82 dB |
Product Type | Air Gun Nozzle |
Output | 3.2 lbf |
OSHA Pressure Compliant | Yes |
Compatible with Product Type | Air Guns |
Compatible with Manufacturer Part Number | 1213-4, 1240, 1340 |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number 1213-4, 1240, 1340, Nozzle Tip Material Aluminum, Zinc, Overall Length 2 9/16 in, Inlet Size 3/8 in FNPT, OSHA Pressure Compliant Yes, Sound Level 82 dB, Output 3.2 lbf, Diameter 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 3 1/4X1/4 Hex Dr Nut Setter 6Pt (M6N-0808-3)
- WALTER Grooving blades / Grooving modules G1042.26N-3T40GX24 (G1042.26N-3T40GX24)
- KIPP Palm Grip, DIN 6335, D=5/16-18 D1= 40 H=26, Style D, Tapped and Drilled, Stainless Steel Polished (K0146.4040A32)
- PROTO 1/2 in Drive, 1-7/16" Torx(R) SAE Socket, 12 Points (J5446)
- EXAIR Air Gun Nozzle, Safety, 7/9 In. L (1110SS)
- EXAIR Engineered Air NozzIe, .875In L (1108-PEEK-NPT)
- EXAIR Air Gun Nozzle, Safety, Stainless Steel (1010SS)
- EXAIR Nozzle, 4-15/16inL, 460scfm, 1-1/4in(M)NPT (1121)
- EXAIR Air Gun Nozzle, 2-1/16 In. L (1122)
- EXAIR Air Gun Nozzle, Safety, 5/8 In. L (1109SS)
- EXAIR Air Gun Nozzle, 35 scfm, 3/8 in (F)NPT (1104-PEEK)
- Exair Air Gun Nozzles & Accessories