Shop All Air Gun Nozzles & Accessories
Exair
Nozzle, 2-1/2inL, 91scfm, 3/4in(F)NPT, Znc
Mfr # 1112
Zoro # G9607026
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Safety
- Length 2 1/2 in
- Air Consumption 91 scfm
- Base Material Zinc/Aluminum
- Inlet Size 3/4 in FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 1112
- Zoro # G9607026
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 2 1/2 in |
Inlet Size | 3/4 in FNPT |
Diameter | 1 1/4 in |
Overall Length | 2 1/2 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | Safety |
Air Consumption | 91 scfm |
Base Material | Zinc/Aluminum |
For Use With | Air Gun |
Features | High Efficiency, Low Noise |
Max. dBA | 96 |
Application | Industrial Cleaning and Drying |
Number of Pieces | 1 |
Standards | OSHA 1910.242 (B) and 1910.95 (A) |
Compatible with Manufacturer Part Number | 1214 |
Sound Level | 96 dB |
Nozzle Tip Material | Aluminum, Zinc |
Compatible with Product Type | Air Guns |
Air Flow Pattern | Hard-Hitting Force |
Output | 4.5 lbf |
OSHA Pressure Compliant | Yes |
Product Type | Air Gun Nozzle |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number 1214, Nozzle Tip Material Aluminum, Zinc, Overall Length 2 1/2 in, Inlet Size 3/4 in FNPT, OSHA Pressure Compliant Yes, Sound Level 96 dB, Output 4.5 lbf, Diameter 1 1/4 in, Air Flow Pattern Hard-Hitting Force
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Flexiable Bit Holder (1300FEBH)
- DEWALT 3" 24 TPI U-Shank Thin Metal Cutting Cobalt Steel Jig Saw Blade (DW3726-5)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C63232)
- MILWAUKEE TOOL 3/4" TCT Annular Cutter 2" Depth (49-59-4075)
- EXAIR Air Gun Nozzle, 2-3/50 In. L (1122SS)
- EXAIR Air Gun Nozzle, Safety, 1 In. L (1109SS-NPT)
- EXAIR Air Gun Nozzle, Safety, 1/2 In. L (1108SS)
- EXAIR Engineered Air Nozzle, 1.062 In L (1110-PEEK-NPT)
- EXAIR Air Gun Nozzle, Safety, 7/8 In. L (1108SS-NPT)
- EXAIR Nozle, 1-5/16inL, 17.5scfm, 1/8in(F)NPT, Znc (HP1126)
- INTERSTATE PNEUMATICS Telescoping 24 Inch long Extension Blow Tip (BXT24)
- Exair Air Gun Nozzles & Accessories