Shop All Air Gun Nozzles & Accessories
Exair
Nozzle, 2-1/16inL, 37scfm, 1/4in(F)NPT, Znc
Mfr # HP1125
Zoro # G9491176
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Safety
- Length 2 1/16 in
- Air Consumption 37 scfm
- Base Material Zinc/Aluminum
- Inlet Size 1/4 in FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # HP1125
- Zoro # G9491176
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 2 1/16 in |
Inlet Size | 1/4 in FNPT |
Diameter | 3/4 in |
Overall Length | 2 1/16 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | Safety |
Air Consumption | 37 scfm |
Base Material | Zinc/Aluminum |
Number of Pieces | 1 |
Application | Industrial Cleaning and Drying |
Standards | OSHA 1910.242 (B) and 1910.95 (A) |
Max. dBA | 83 |
For Use With | Air Gun |
Features | High Efficiency, Low Noise |
Nozzle Tip Material | Aluminum, Zinc |
Product Type | Air Gun Nozzle |
Sound Level | 83 dB |
Output | 2.2 lbf |
Compatible with Manufacturer Part Number | HP1230 |
Compatible with Product Type | Air Guns |
OSHA Pressure Compliant | Yes |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number HP1230, Nozzle Tip Material Aluminum, Zinc, Overall Length 2 1/16 in, Inlet Size 1/4 in FNPT, OSHA Pressure Compliant Yes, Sound Level 83 dB, Output 2.2 lbf, Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.2306015)
- VESSEL NECK TORSION Power Bit PH1x50, PK2 (NTPH150P2)
- KLEIN TOOLS 5/16-Inch Magnetic Nut Driver, 1-1/2-Inch Shaft (610-5/16M)
- DREMEL Rotary Tool Accessory Kit, 8 pieces (EZ726-01)
- EXAIR Air Gun Nozzle, Safety, 1 In. L (1109SS-NPT)
- EXAIR Air Gun Nozzle, 1-5/8 In. L (1104SS)
- EXAIR Air Gun Nozzle, Zinc, Aluminium (1105)
- EXAIR Nozle, 3-5/8inL, 460scfm, 1-1/4in(F)NPT, Znc (1120)
- EXAIR Air Gun Nozzle, 2-1/16 In. L (1122)
- EXAIR Nozzle, 1-5/16inL, 17.5scfm, 1/8in(F)NPT, SS (HP1126SS)
- INTERSTATE PNEUMATICS OSHA Compliant Brass Safety Tip For Air Blow Guns 1/8 Inch (BT6S)
- Exair Air Guns & Accessories