Shop All Air Gun Nozzles & Accessories
Exair
Nozzle, 2-1/16inL, 37scfm, 1/4in(F)NPT, SS
Mfr # HP1125SS
Zoro # G9491185
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Safety
- Length 2 1/16 in
- Air Consumption 37 scfm
- Base Material 316 Stainless Steel
- Inlet Size 1/4 in FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exair
- MFR # HP1125SS
- Zoro # G9491185
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 2 1/16 in |
Inlet Size | 1/4 in FNPT |
Diameter | 3/4 in |
Overall Length | 2 1/16 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | Safety |
Air Consumption | 37 scfm |
Base Material | 316 Stainless Steel |
Max. dBA | 83 |
Application | Industrial Cleaning and Drying |
Number of Pieces | 1 |
For Use With | Air Gun |
Features | High Efficiency, Low Noise |
Standards | OSHA 1910.242 (B) and 1910.95 (A) |
Compatible with Manufacturer Part Number | HP1230 |
OSHA Pressure Compliant | Yes |
Output | 2.2 lbf |
Product Type | Air Gun Nozzle |
Sound Level | 83 dB |
Nozzle Tip Material | Stainless Steel |
Compatible with Product Type | Air Guns |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number HP1230, Nozzle Tip Material Stainless Steel, Overall Length 2 1/16 in, Inlet Size 1/4 in FNPT, OSHA Pressure Compliant Yes, Sound Level 83 dB, Output 2.2 lbf, Diameter 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap , 1"-8 , Taper , 4 Flutes, UNC (11668)
- MILESCRAFT 6" BenchClamp (4007)
- FASTCAP Kaizen Knife (FC.KAIZENKNIFE)
- JOHNSON LEVEL & TOOL 1610-4800 LEVEL 48 IN BAMBOO (1600-4800)
- EXAIR Engineered Air NozzIe, .51In L (1108-PEEK)
- EXAIR Air Gun Nozzle, Zinc, Aluminium (1105)
- EXAIR Air Gun Nozzle, Safety, 1-2/3 In. L (1103)
- EXAIR Air Gun Nozzle, 10.5 scfm, 1/8 in (F)NPT (1126)
- EXAIR Air Gun Nozzle, Safety, 1-2/3 In. L (1103SS)
- EXAIR Air Gun Nozzle, Safety, Peek Plastic (1100-PEEK)
- GUARDAIR Guardair 335-75LJ012AA Long John with Aluminum Ext& Alum. Nozzle 12 in. (335-75LJ012AA)
- Exair Air Gun Nozzles & Accessories