Shop All Air Gun Nozzles & Accessories
Exair
Nozzle, 1-5/16inL, 17.5scfm, 1/8in(F)NPT, SS
Mfr # HP1126SS
Zoro # G9491167
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Safety
- Length 1 5/16 in
- Air Consumption 17.5 scfm
- Base Material 316 Stainless Steel
- Inlet Size 1/8 in FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # HP1126SS
- Zoro # G9491167
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 1 5/16 in |
Inlet Size | 1/8 in FNPT |
Diameter | 5/8 in |
Overall Length | 1 5/16 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | Safety |
Air Consumption | 17.5 scfm |
Base Material | 316 Stainless Steel |
Features | High Efficiency, Low Noise |
For Use With | Air Gun |
Max. dBA | 82 |
Number of Pieces | 1 |
Standards | OSHA 1910.242 (B) and 1910.95 (A) |
Application | Industrial Cleaning and Drying |
Compatible with Product Type | Air Guns |
Output | 1 lbf |
Nozzle Tip Material | Stainless Steel |
Compatible with Manufacturer Part Number | HP1229, HP1629 |
Sound Level | 82 dB |
Product Type | Air Gun Nozzle |
OSHA Pressure Compliant | Yes |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number HP1229, HP1629, Nozzle Tip Material Stainless Steel, Overall Length 1 5/16 in, Inlet Size 1/8 in FNPT, OSHA Pressure Compliant Yes, Sound Level 82 dB, Output 1 lbf, Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 1/2" Drive Socket Set SAE 14 Pieces 3/8 in to 1 in , Chrome (31792)
- BOSCH 4-Cutter Hammer Drill Bit 1/2" x 12"L, SDS Plus (HCFC2084)
- URREA 1/4" drive 6-point short impact socket 3/16" (6906H)
- OSG Thread Forming Tap, M12-1.75, Plug, TiN, 0 Flutes (1410105905)
- EXAIR Air Gun Nozzle, 2-1/16 In. L (1122)
- EXAIR Nozle, 3-5/8inL, 460scfm, 1-1/4in(F)NPT, Znc (1120)
- EXAIR Engineered Air NozzIe, .51In L (1108-PEEK)
- EXAIR Nozle, 1-5/16inL, 17.5scfm, 1/8in(F)NPT, Znc (HP1126)
- EXAIR Air Gun Nozzle, Safety, 7/9 In. L (1110SS)
- EXAIR Air Gun Nozzle, Safety, Peek Plastic (1100-PEEK)
- SPEEDAIRE Air Gun Nozzle Kit, Zinc/Brass (22YK71)
- Exair Air Guns & Accessories