Shop All Air Gun Nozzles & Accessories
Exair
Nozle, 3-5/8inL, 460scfm, 1-1/4in(F)NPT, Znc
Mfr # 1120
Zoro # G9606904
product price: $573.99
/ea
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Safety
- Length 3 5/8 in
- Air Consumption 460 scfm
- Base Material Zinc/Aluminum
- Inlet Size 1 1/4 in FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 1120
- Zoro # G9606904
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 3 5/8 in |
Inlet Size | 1 1/4 in FNPT |
Diameter | 2 in |
Overall Length | 3 5/8 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | Safety |
Air Consumption | 460 scfm |
Base Material | Zinc/Aluminum |
For Use With | Air Gun |
Max. dBA | 109 |
Application | Industrial Cleaning and Drying |
Standards | OSHA 1910.242 (B) and 1910.95 (A) |
Features | High Efficiency, Low Noise |
Number of Pieces | 1 |
Product Type | Air Gun Nozzle |
Air Flow Pattern | Hard-Hitting Force |
Compatible with Manufacturer Part Number | 1218 |
OSHA Pressure Compliant | Yes |
Sound Level | 109 dB |
Nozzle Tip Material | Aluminum, Zinc |
Output | 23 lbf |
Compatible with Product Type | Air Guns |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number 1218, Nozzle Tip Material Aluminum, Zinc, Overall Length 3 5/8 in, Inlet Size 1 1/4 in FNPT, OSHA Pressure Compliant Yes, Sound Level 109 dB, Output 23 lbf, Diameter 2 in, Air Flow Pattern Hard-Hitting Force
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #37 (1050815)
- SUPERCUT 124.5-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (203370)
- MOODY TOOL Probe Set, Aluminum, 6in. L (55-0289)
- PROTO Standard Puller Set (J4290B)
- EXAIR Nozzle, 3-1/2inL, 91scfm, 3/4in(M)NPT, Znc (1113)
- EXAIR Engineered Air NozzIe, .875In L (1108-PEEK-NPT)
- EXAIR Air Gun Nozzle, Safety, 7/8 In. L (1108SS-NPT)
- EXAIR Air Gun Nozzle, Safety, 1-3/4 In. L (1100)
- EXAIR Air Gun Nozzle, 10.5 scfm, 1/8 in (F)NPT (1126)
- EXAIR Engineered Air NozzIe, .51In L (1108-PEEK)
- EXAIR Air Gun Nozzle, Safety, 5/8 In. L (1109SS)
- Exair Air Guns & Accessories