Shop All Air Gun Nozzles & Accessories
Exair
Nozle, 1-5/16inL, 17.5scfm, 1/8in(F)NPT, Znc
Mfr # HP1126
Zoro # G9491151
product price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Safety
- Length 1 5/16 in
- Air Consumption 17.5 scfm
- Base Material Zinc/Aluminum
- Inlet Size 1/8 in FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # HP1126
- Zoro # G9491151
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 1 5/16 in |
Inlet Size | 1/8 in FNPT |
Diameter | 5/8 in |
Overall Length | 1 5/16 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | Safety |
Air Consumption | 17.5 scfm |
Base Material | Zinc/Aluminum |
Standards | OSHA 1910.242 (B) and 1910.95 (A) |
Features | High Efficiency, Low Noise |
Application | Industrial Cleaning and Drying |
Max. dBA | 82 |
Number of Pieces | 1 |
For Use With | Air Gun |
Compatible with Manufacturer Part Number | HP1126, HP1229 |
Sound Level | 82 dB |
Nozzle Tip Material | Aluminum, Zinc |
Compatible with Product Type | Air Guns |
OSHA Pressure Compliant | Yes |
Product Type | Air Gun Nozzle |
Output | 1 lbf |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number HP1126, HP1229, Nozzle Tip Material Aluminum, Zinc, Overall Length 1 5/16 in, Inlet Size 1/8 in FNPT, OSHA Pressure Compliant Yes, Sound Level 82 dB, Output 1 lbf, Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2" Drive SAE, Metric, 84 pcs (SKT25302)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P268FT)
- WILLIAMS Screwdriver, Premium Round, 6"x5/16" 5/16" Round (SDR-26)
- OCCIDENTAL LEATHER Belt, Tool Bags and Belts, Leather (5035 M)
- EXAIR Air Gun Nozzle, Safety, 1 In. L (1109SS-NPT)
- EXAIR Nozzle, 2-1/2inL, 91scfm, 3/4in(F)NPT, Znc (1112)
- EXAIR Air Gun Nozzle, Safety, 5/8 In. L (1109SS)
- EXAIR Air Gun Nozzle, Safety, 1-2/3 In. L (1103)
- EXAIR Air Gun Nozzle, 35 scfm, 3/8 in (F)NPT (1104-PEEK)
- EXAIR Nozzle, 4-15/16inL, 460scfm, 1-1/4in(M)NPT (1121)
- SATA SPRAY EQUIPMENT NOZZLE SET K3 RP 1.3MM (SQ92510)
- Exair Air Gun Nozzles & Accessories