Shop All Air Guns
Exair
Ionizing Air Gun, 250 psi, 22 scfm
Mfr # 8193
Zoro # G3707868
product price: $660.99
/ea
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Brass, Stainless Steel, Plastic, Zinc
- Application Clean and Neutralize 3D Parts, Cleaning Molded Parts, Container Neutralization, Furniture Finishing, Lens Cleaning, Package Cleaning, Photo Finishing, Pre-Paint Dust Removal, Removing Dust From Optics
- Outlet Size 29/64 in
- Includes 10 ft. Cable
- Overall Length 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Outlet Size | 29/64 in |
Overall Length | 7 1/4 in |
Overall Width | 1 1/4 in |
Air Outlet Size | 29/64 in |
Overall Diameter | 1 1/4 in |
Air Inlet Connection Size | 1/4 in |
Description
Ionizing Air Gun, Static Eliminating Air Gun Type Air Gun, Maximum Operating Pressure 250 psi, Minimum Operating Pressure 20 psi, Air Consumption 24 scfm, Sound Level 85 dBA, Air Inlet Connection Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet 1/4 in NPT Female, Air Outlet Size 29/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Air Finishing Stapler, 7/32 In., 18 gauge (SX1838K)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 17/64 (70217)
- WESTWARD 3/4 in Drive, 32mm 12 pt Metric Socket, 12 Points (5MX52)
- DYNABRADE Air Belt Sander, Light, 0.4 HP, 1/2 x 18 In (40352)
- EXAIR Cold Air Gun, 2 Hose (X071112)
- EXAIR Cold Air Gun, 1 Hose (3808)
- EXAIR Safety Air Gun, 10.5 CFM, Shield (1229-CS)
- EXAIR Safety Air Gun, 17.5 CFM, 36" Ext, Shield, Air Gun Body Style: Ergonomic (HP1229-36-CS)
- EXAIR Safety Air Gun, 13 CFM, 36" Ext, Shield, Air Gun Body Style: Ergonomic (1290-36-CS)
- EXAIR Safety Air Gun, 1100, 12" Ext. (1210-12)
- INTERSTATE PNEUMATICS Straight Rubber Tip Blow Gun - Inflating Balloon, PK 6 (B232-D6)
- Exair Air Guns