Shop All Air Guns
Exair
Ion Air Cannon, 250 psi, 15.5 scfm
Mfr # 8192
Zoro # G3707877
Free Shipping & Returns
$907.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum, PVC Coated Cable, Stainless Steel
- Application Clean and Neutralize Parts, Cleaning Molded Parts, Container Neutralization, Neutralizing Shrink Wrap, Neutralizing Sitting Operations, Package Cleaning, Removing Static on Assemblies
- Outlet Size 2 in
- Overall Length 6 5/8 in
- Air Inlet 3/8 in NPT Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Outlet Size | 2 in |
Overall Length | 6 5/8 in |
Air Gun Inlet Size | 3/8" (F)NPT |
Overall Width | 3 1/2 in |
Air Outlet Size | 2 in |
Overall Diameter | 2 in |
Air Inlet Connection Size | 3/8 in |
Description
Ionizing Air Cannon, Static Eliminating Air Gun Type Air Cannon, Maximum Operating Pressure 250 psi, Minimum Operating Pressure 20 psi, Air Consumption 18.7 scfm, Sound Level 74 dBA, Air Inlet Connection Size 3/8 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet 3/8 in NPT Female, Air Outlet Size 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Folding Knife, 8 in Overall L (31-003730)
- SLICE Safety Cutter Safety Blade, 6 in L (10475)
- GRAY TOOLS 3 Piece Internal & External Snap Ring Plier Set (83903)
- AVK Expandable Tool, 3/8-16, Steel (AA181-616)
- EXAIR Cold Air Gun, 1 Hose (3808)
- EXAIR Safety Air Gun, 13 CFM, Chip Shield, Application: Industrial (1290SS-CS)
- EXAIR Safety Air Gun, 56 CFM, 72" Ext, Shield (1240-72-CS)
- EXAIR Safety Air Gun, 37 CFM, 18" Ext, Shield, Outlet Size: 1/4" NPT (HP1230-18-CS)
- EXAIR Cold Gun, 1 Hose, 2000 BtuH, 30 CFM, 82 dBA (5230)
- EXAIR Cold Gun, 2 Hose, 1000 BtuH, 15 CFM, 70 dBA (5315)
- GUARDAIR Filter Cleaning Gun, w/12" Extension (900FG012)
- Exair Air Guns