Shop All Wet Dry Vacuums
Exair
Heavy Duty Dry Vac System, 55 gal., 1-1/2" Hose Dia., 68 scfm
Mfr # 6197
Zoro # G4482707
product price: $1,517.99
/ea
Free Shipping & Returns
$1,517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 68 scfm
- Hose Dia. 1-1/2"
- Hose Length Polyethylene Static Resistant Hose:10 ft, Compressed Air Hose: 20 ft.
- Standards ANSI Standard MH2-2004
- Tank Material Open Head: Steel, Drum: Plastic/Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 6197
- Zoro # G4482707
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1-1/2" |
Hose Length | Polyethylene Static Resistant Hose:10 ft, Compressed Air Hose: 20 ft. |
Details
Air Flow | 68 scfm |
Standards | ANSI Standard MH2-2004 |
Tank Material | Open Head: Steel, Drum: Plastic/Fiber |
Vacuum Capacity | 55 gal. |
Sound Level dBA | 82 dBA |
Item | Heavy Duty Dry Vac System,55 gal. |
Includes | Lever Lock Drum Lid, Filter Bag, 10 ft. (3m) Polyethylene Static Resistant Hose (1-1/2"/38mm id), 20 ft. (6.1m) Compressed Air Hose, Hose Hanger, 1/2 NPT Quick Connect Couplings, Pressure Gauge, And Aluminum Chip Wand, Shutoff Valve And Gauge |
Description
Heavy Duty Dry Vac System,55 gal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scrubbing Pad, 28 In x 14 In, Blue, PK10 (5300-28x14)
- FOX RUN Papertowel Holder (10100)
- RUBBERMAID COMMERCIAL 92 gal Rectangular Recycling Bin, Open Top, Bronze Vein/Satin Alum, Plastic, 4 Openings (1792372)
- REMCO Vikan 24in Single Blade Ultra Hygiene Squeegee, Black (71609)
- EXAIR High Lift Rev. Drum Vac System, 55 gal., 1-1/2" Hose Dia., 43 scfm (6195)
- EXAIR Reversible Drum Vac System, 30 gal., 1-1/2" Hose Dia., 19 scfm (6196-30)
- EXAIR High Lift Chip Trapper System, 55 gal., 1-1/2" Hose Dia., Reusable (6190)
- EXAIR Premium Chip Vac System, 30 gal., 1-1/2" Hose Dia., 40 scfm (6393-30)
- EXAIR Deluxe Mini Chip Vac System, 5 gal., 1-1/2" Hose Dia., 33 scfm (6293-5)
- EXAIR Premium Reversible Drum Vac Sys, 11 gal., 1-1/2" Hose Dia., 19 scfm (6396-110)
- TORNADO Internal Quad Wet Vacuum, 258 cfm (98450)
- Exair Wet Dry Vacuums