Shop All Air Gun Nozzles & Accessories
Exair
Engineered Air NozzIe, .63In L
Mfr # 1109-PEEK
Zoro # G4885736
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Safety
- Length 5/8 in
- Air Consumption 4.9 scfm
- Base Material PEEK Thermoplastic
- Inlet Size M5 x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exair
- MFR # 1109-PEEK
- Zoro # G4885736
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 5/8 in |
Inlet Size | M5 x 1/2 in |
Diameter | 13/64 in |
Overall Length | 5/8 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | Safety |
Air Consumption | 4.9 scfm |
Base Material | PEEK Thermoplastic |
Standards | OSHA 1910.242 (B) and 1910.95 (A) |
Features | High Efficiency, Low Noise, OSHA Compliance |
Max. dBA | 68 |
Application | Industrial Cleaning and Drying |
Number of Pieces | 1 |
Output | 5.0 ozf |
Sound Level | 68 dB |
Air Flow Pattern | Focused |
Compatible with Manufacturer Part Number | 1409SS, 1697SS |
Product Type | Air Gun Nozzle |
Compatible with Product Type | Air Guns |
Nozzle Tip Material | Thermoplastic |
OSHA Pressure Compliant | Yes |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number 1409SS, 1697SS, Nozzle Tip Material Thermoplastic, Overall Length 5/8 in, Inlet Size M5 x 1/2 in, OSHA Pressure Compliant Yes, Sound Level 68 dB, Output 5.0 ozf, Diameter 13/64 in, Air Flow Pattern Focused
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m22x2.5 HSS Metric 4 Flute Plug Hand Tap (DWTP22X2.5)
- DRILL AMERICA 1"-24 HSS Plug Hand Tap (DWTST1-24P)
- CMT Forstner Bit, 32mm (537.320.31)
- NACHI Fractional HSS Drill Set - S29 - 1/16in To 1/2in By 64ths (3599021)
- EXAIR Air Gun Nozzle, Safety, 7/9 In. L (1110SS)
- EXAIR Air Gun Nozzle, 1-5/8 In. L (1104SS)
- EXAIR Nozzle, 2-1/16inL, 37scfm, 1/4in(F)NPT, Znc (HP1125)
- EXAIR Air Gun Nozzle, Safety, 2-3/8 In. L (1101)
- EXAIR Air Gun Nozzle, Safety, 5/8 In. L (1109SS)
- EXAIR Air Gun Nozzle, 316 Stainless Steel (1107SS)
- INTERSTATE PNEUMATICS 0.134 Inch x 2-3/4 Inch Long Needle Tip (BTN5)
- Exair Air Gun Nozzles & Accessories