Shop All Air Gun Nozzles & Accessories
Exair
Engineered Air NozzIe, .51In L
Mfr # 1108-PEEK
Zoro # G4885702
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Super Air Nozzle
- Length 1/2 in
- Air Consumption 2.5 scfm
- Base Material PEEK Thermoplastic
- Inlet Size M4 x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 1108-PEEK
- Zoro # G4885702
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 1/2 in |
Inlet Size | M4 x 1/2 in |
Diameter | 5/32 in |
Overall Length | 1/2 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | Super Air Nozzle |
Air Consumption | 2.5 scfm |
Base Material | PEEK Thermoplastic |
Standards | OSHA 1910.242 (B) and 1910.95 (A) |
Max. dBA | 58 |
Features | High Efficiency, Low Noise, OSHA Compliance |
Application | Industrial Cleaning and Drying |
Number of Pieces | 1 |
OSHA Pressure Compliant | Yes |
Nozzle Tip Material | Thermoplastic |
Sound Level | 58 dB |
Compatible with Product Type | Air Guns |
Product Type | Air Gun Nozzle |
Air Flow Pattern | Forceful |
Output | 2.0 ozf |
Compatible with Manufacturer Part Number | 1408SS |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number 1408SS, Nozzle Tip Material Thermoplastic, Overall Length 1/2 in, Inlet Size M4 x 1/2 in, OSHA Pressure Compliant Yes, Sound Level 58 dB, Output 2.0 ozf, Diameter 5/32 in, Air Flow Pattern Forceful
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING Combination Square Center Head for 12", 18", 24" Set - 34-212-C (34-212-C)
- BON TOOL Bon 84-898 Chalk Unltra Fine Tajima, Red 10.5 Ounce (84-898)
- EGA MASTER BOX JOINT PLIER 10" W/HANDLE (62128)
- SUPERIOR PARTS Rafter Belt Hook (Aluminum) for Nail Guns with 3/8 Inch NPT Air Fitting (GH1)
- EXAIR Nozzle, 3-1/2inL, 91scfm, 3/4in(M)NPT, Znc (1113)
- EXAIR Air Gun Nozzle, 1-5/8 In. L (1104SS)
- EXAIR Air Gun Nozzle, 35 scfm, 3/8 in (F)NPT (1104-PEEK)
- EXAIR Air Gun Nozzle, Safety, 1-2/3 In. L (1103)
- EXAIR Air Gun Nozzle, Safety, 7/9 In. L (1110SS)
- EXAIR Air Gun Nozzle, Safety, 1-2/3 In. L (1103SS)
- EXAIR Nozzle, 1-5/16inL, 17.5scfm, 1/8in(F)NPT, SS (HP1126SS)
- Exair Air Gun Nozzles & Accessories