Shop All Pneumatic Tool Parts
Exair
Enclosure Cooler Side Mount Kit, NEMA 4
Mfr # 4906
Zoro # G6199742
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Enclosure Coolers
- Fits Brand EXAIR
- For Use With Mfr. Model Number 4608, 4608SS, 4708, 4708SS, 4808, 4808SS
- Type NEMA 4, NEMA 4X
- Includes 90 Degrees Mounting Block, Lock Nut, Nylon Elbow, O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exair
- MFR # 4906
- Zoro # G6199742
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Enclosure Cooler Side Mount Kit |
For Use With | Enclosure Coolers |
Fits Brand | EXAIR |
For Use With Mfr. Model Number | 4608, 4608SS, 4708, 4708SS, 4808, 4808SS |
Type | NEMA 4, NEMA 4X |
Includes | 90 Degrees Mounting Block, Lock Nut, Nylon Elbow, O-Ring |
Series | Exair |
Product Type | Side Mount Kit |
Compatible with Manufacturer Part Number | 4608, 4608SS, 4708, 4708SS, 4808, 4808SS |
Compatible with Brand | Exair |
Compatible with Series | Exair |
Description
Enclosure Cooler Side Mount Kit, Series Exair, Compatible with Grainger Part Number 4LCK8, 4LCK9, Product Type Side Mount Kit, Compatible with Manufacturer Part Number 4608, 4608SS, 4708, 4708SS, 4808, 4808SS, Compatible with Series Exair, Compatible with Brand Exair, Includes 90 Degrees Mounting Block, Lock Nut, Nylon Elbow, O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Male to Thor Coupler, (M)NPT, 1/2, Steel (4PM3)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Flat Hex Manifold - 5 Outlets (FPM66R)
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 36" Length - 3/8" FJX x 3/8" FJX - 4060 psi (XCP4-06,06FJX-06FJX,36 IN OAL)
- DDS Shaft Seal, 88mm I. D., 105mm O. D., 12mm W (8810512SC)
- EXAIR Stay Set Hose, 1/4"MNPT x 1/4"MNPT, 18" (9218)
- EXAIR Flat Nozzle and12" Stay Set, Mag Base, 2" (1122-9312)
- EXAIR Shim Set, Aluminum, For 4LCA8 (110303)
- EXAIR Shim Set, N/A, For 4LCX3 (120321)
- EXAIR Shim Set, Aluminum, For 4LCC3 (110306)
- EXAIR Nozzle and 12" Stay Set, Mag Base, 1002 (1002-9312)
- CHICAGO PNEUMATIC Punch Nibbler, 5 Pack (KF137310)
- Exair Pneumatic Tool Parts