Shop All Pneumatic Tool Parts
Exair
Enclosure Cooler Side Mount Kit, NEMA 12
Mfr # 4909
Zoro # G6205683
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Enclosure Coolers
- Type NEMA 12
- Includes 90 Degrees Mounting Block, Lock Nut, Nylon Elbow, O-Ring
- Fits Brand EXAIR
- For Use With Mfr. Model Number 4008, 4208, 4308
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 4909
- Zoro # G6205683
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | Enclosure Cooler Side Mount Kit |
For Use With | Enclosure Coolers |
Type | NEMA 12 |
Includes | 90 Degrees Mounting Block, Lock Nut, Nylon Elbow, O-Ring |
Fits Brand | EXAIR |
For Use With Mfr. Model Number | 4008, 4208, 4308 |
Series | Exair |
Compatible with Series | Exair |
Compatible with Brand | Exair |
Compatible with Manufacturer Part Number | 4008, 4208, 4308 |
Product Type | Side Mount Kit |
Description
Enclosure Cooler Side Mount Kit, Series Exair, Compatible with Grainger Part Number 4LCK7, Product Type Side Mount Kit, Compatible with Manufacturer Part Number 4008, 4208, 4308, Compatible with Series Exair, Compatible with Brand Exair, Includes 90 Degrees Mounting Block, Lock Nut, Nylon Elbow, O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve MFH-3-1/4-S-EX (MFH-3-1/4-S-EX)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 26 # of Teeth (60BS26H X 1 1/4)
- BANDO 658 mm Outside Length, 7 mm Top Width, 1 Ribs (7M650)
- NTN NTN A-AEL205-100D1, Ball Insert Bearing 1 In Id X 20472 In Od X 12205 In W Eccenctric Collar (A-AEL205-100D1)
- EXAIR Nozzle and 12" Stay Set, Mag Base, 1002 (1002-9312)
- EXAIR Shim Set, N/A, For 4LCX3 (120321)
- EXAIR Flat Nozzle and12" Stay Set, Mag Base, 2" (1122-9312)
- EXAIR Enclosure Cooler Side Mount Kit, NEMA 4 (4907)
- EXAIR Stay Set Hose, 1/4"MNPT x 1/4"MNPT, 24" (9224)
- EXAIR Shim Set, Aluminum, For 4LCC3 (110306)
- CHICAGO PNEUMATIC RING RETAIN 734 (CPTCA088097)
- Exair Pneumatic Tool Parts