Shop All Wet Dry Vacuums
Exair
Deluxe Rev. Drum Vac System, 30 gal., 1-1/2" Hose Dia., 19 scfm
Mfr # 6296-30
Zoro # G4482829
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$993.99
Free 30-Day Returns
Key Features
- Air Flow 19 scfm
- Hose Dia. 1-1/2"
- Hose Length 10 ft.
- Vacuum Capacity 30 gal.
- Sound Level dBA 86 dBA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exair
- MFR # 6296-30
- Zoro # G4482829
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1-1/2" |
Hose Length | 10 ft. |
Details
Air Flow | 19 scfm |
Vacuum Capacity | 30 gal. |
Sound Level dBA | 86 dBA |
Item | Deluxe Rev. Drum Vac System,30 gal. |
Includes | Two-Way Pump Assembly (1/4 NPT), Shutoff Valve, 10 ft. (3m) Flexible Vacuum Hose (1-1/2"/38mm i.d.) With 90 Quick Release Elbow Connection, (1) Aluminum Wand, Drum Dolly, Abs Spill Recovery Kit, (2) Extension Wands, Crevice Tool, Skimmer Tool And Tool Holder |
Description
Deluxe Rev. Drum Vac System,30 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER SmartColor Telescopic Ergo Dustpan Set, Gray (UNGEDTBG)
- TOUGH GUY High Solids Floor Finish, Size 5 gal., RTU (444N48)
- RUBBERMAID COMMERCIAL 56 gal Canopy Trash Can Top, 23 in W/Dia, Red, Resin, 2 Openings (FG256V00RED)
- ZORO SELECT 24 oz. Clear, Plastic Bottle, 3 Pack (130294)
- EXAIR Deluxe Rev. Drum Vac System, 55 gal., 1-1/2" Hose Dia., 19 scfm (6296)
- EXAIR Deluxe Mini Chip Vac System, 5 gal., 1-1/2" Hose Dia., 33 scfm (6293-5)
- EXAIR Chip Trapper System, 30 gal., 1-1/2" Hose Dia., Reusable 19 scfm (6198-30)
- EXAIR Premium Reversible Drum Vac System, 55 gal, 1-1/2" Hose Dia., 19 scfm (6396)
- EXAIR Premium Heavy Duty HEPA Vac Sys, 55 gal., 1-1/2" Hose Dia., HEPA (6399)
- EXAIR High Lift Rev. Drum Vac System, 30 gal., 1-1/2" Hose Dia., 43 scfm (6195-30)
- PULLMAN-HOLT Shop Vacuum, Dry Pickup, 1300W, Width: 15 in (45 DRY)
- Exair Wet Dry Vacuums