Shop All Wet Dry Vacuums
Exair
Deluxe Mini Chip Vac System, 30 gal., 1-1/2" Hose Dia., 40 scfm
Mfr # 6293-30
Zoro # G4482926
product price: $975.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$975.99
Free 30-Day Returns
Key Features
- Air Flow 40 scfm
- Hose Dia. 1-1/2"
- Hose Length 10 ft.
- Standards ANSI Standard MH2-2004
- Tank Material Open Head: Steel, Drum: Plastic/Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 6293-30
- Zoro # G4482926
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1-1/2" |
Hose Length | 10 ft. |
Details
Air Flow | 40 scfm |
Standards | ANSI Standard MH2-2004 |
Tank Material | Open Head: Steel, Drum: Plastic/Fiber |
Vacuum Capacity | 30 gal. |
Sound Level dBA | 77 dBA |
Item | Deluxe Mini Chip Vac System,30 gal. |
Includes | Chip Vac, Lever Lock Drum Lid, Shutoff Valve, Filter Bag, 10 ft. (3m) Flexible Vacuum Hose (1-1/2"/38mm I.D.), Chip Wand, (2) Extension Wands, Crevice Tool, Brush, Skimmer And Floor Tool, Tool Holder, Filter Bag Keeps The Surrounding Air Clean |
Description
Deluxe Mini Chip Vac System,30 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Filter Bag for Chip Trapper, 1 micron (901060-1)
- HOME BASICS Cast Iron Fleur De Lis Paper Towel Holder, Black (PH44395)
- TOUGH GUY 60 in String Correctional Mop, 16 oz Dry Wt, Tied On Connection, Cut-End, Beige, Cotton (22VA23)
- BIO CONQUEROR 105 Liq, Enzymatic Concentrate, Hrbl Mint, PK12 (105Q)
- EXAIR Chip Trapper System, 55 gal., 1-1/2" Hose Dia., Reusable 19 scfm (6198)
- EXAIR Heavy Duty Dry Vac System, 55 gal., 1-1/2" Hose Dia., 68 scfm (6197)
- EXAIR High Lift Rev. Drum Vac System, 30 gal., 1-1/2" Hose Dia., 43 scfm (6195-30)
- EXAIR Premium Rev. Drum Vac System, 55 gal., 1-1/2" Hose Dia., 43 scfm (6395)
- EXAIR Premium Chip Vac System, 30 gal., 1-1/2" Hose Dia., 40 scfm (6393-30)
- EXAIR Premium Rev. Drum Vac System, 30 gal., 1-1/2" Hose Dia., 43 scfm (6395-30)
- ECOWELL Cordless Electric Vacuum, Wet/Dry, DC Motor, Dual Tanks, Self Cleaning, LED Display (P04)
- Exair Wet Dry Vacuums