Shop All Wet Dry Vacuums
Exair
Deluxe High Lift Rev. Drum Vac Sys, 5 gal, 1-1/2" Hose Dia., 43 scfm
Mfr # 6295
Zoro # G4482759
product price: $1,135.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,135.99
Free 30-Day Returns
Key Features
- Air Flow 43 scfm
- Hose Dia. 1-1/2"
- Hose Length 20 ft.
- Vacuum Capacity 55 gal.
- Sound Level dBA 83 dBA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 6295
- Zoro # G4482759
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1-1/2" |
Hose Length | 20 ft. |
Details
Air Flow | 43 scfm |
Vacuum Capacity | 55 gal. |
Sound Level dBA | 83 dBA |
Item | Deluxe High Lift Rev. Drum Vac Sys,5 gal |
Includes | Two-Way Pump Assembly (1/4 Npt), Shutoff Valve, 20 ft. (6.1m) Flexible Vacuum Hose (1-1/2"/38mm I.D.) With 90 Quick Release Elbow Connection, (1) Aluminum Wand, Drum Dolly, Abs Spill Recovery Kit, (2) Extension Wands, Crevice Tool, Skimmer Tool And Tool Holder |
Description
Deluxe High Lift Rev. Drum Vac Sys,5 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Super Polish Pad, Removes Scuff/Black Heel, 17" White, PK 5 (MMM08481)
- ACTIVEAIRE ActiveAire Urinal Screen, Castle Breeze Blue, PK 12 (GPC48270)
- TOUGH GUY Heavy Duty Cleaner/Degreaser, 1 Gal Jug, Liquid, Purple (36MV83)
- RUG DOCTOR Rug Doc Urine Elim 24Oz (05119)
- EXAIR Premium Rev. Drum Vac System, 55 gal., 1-1/2" Hose Dia., 43 scfm (6395)
- EXAIR Premium Chip Vac System, 30 gal., 1-1/2" Hose Dia., 40 scfm (6393-30)
- EXAIR Deluxe Mini Chip Vac System, 5 gal., 1-1/2" Hose Dia., 33 scfm (6293-5)
- EXAIR Premium Heavy Duty Dry Vac Sys, 55 gal., 1-1/2" Hose Dia., 68 scfm (6397)
- EXAIR Chip Vac System, 30 gal., 1-1/2" Hose Dia., 40 scfm (6193-30)
- EXAIR Chip Trapper System, 30 gal., 1-1/2" Hose Dia., Reusable 19 scfm (6198-30)
- SHOP-VAC Built-In Pump Shop Vacuum, 18 gal, 130 cfm (9601806)
- Exair Wet Dry Vacuums