Shop All Wet Dry Vacuums
Exair
Deluxe High Lift Rev. Drum Vac Sys, 3 gal, 1-1/2" Hose Dia., 43 scfm
Mfr # 6295-30
Zoro # G4482740
product price: $1,125.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,125.99
Free 30-Day Returns
Key Features
- Air Flow 43 scfm
- Hose Dia. 1-1/2"
- Hose Length 20 ft.
- Vacuum Capacity 30 gal.
- Sound Level dBA 83 dBA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 6295-30
- Zoro # G4482740
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1-1/2" |
Hose Length | 20 ft. |
Details
Air Flow | 43 scfm |
Vacuum Capacity | 30 gal. |
Sound Level dBA | 83 dBA |
Item | Deluxe High Lift Rev. Drum Vac Sys,3 gal |
Includes | Two-Way Pump Assembly (1/4 Npt), Shutoff Valve, 20 ft. (6.1m) Flexible Vacuum Hose (1-1/2"/38mm I.D.) With 90 Quick Release Elbow Connection, (1) Aluminum Wand, Drum Dolly, Abs Spill Recovery Kit, (2) Extension Wands, Crevice Tool, Skimmer Tool And Tool Holder |
Description
Deluxe High Lift Rev. Drum Vac Sys,3 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 20 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton (FGF11700WH00)
- SCOTCH-BRITE PROFESSIONAL Medium-Duty Scrubbing Sponge, 3 1/2 x 6 1/4, PK10 (74CC)
- RUBBERMAID COMMERCIAL BRUTE Trash Can, Round, 55 gal Capacity, 26 1/2 in W, 33 in H, Black (1779739)
- RUBBERMAID COMMERCIAL Floor Finish Applicator Buckets/Wringers, Blue/Black/White, Microfiber (FGQ050000000)
- EXAIR High Lift Rev. Drum Vac System, 30 gal., 1-1/2" Hose Dia., 43 scfm (6195-30)
- EXAIR Chip Trapper System, 30 gal., 1-1/2" Hose Dia., Reusable 19 scfm (6198-30)
- EXAIR Premium Reversible Drum Vac System, 3 gal, 1-1/2" Hose Dia., 19 scfm (6396-30)
- EXAIR Premium Reversible Drum Vac System, 55 gal, 1-1/2" Hose Dia., 19 scfm (6396)
- EXAIR High Lift Rev. Drum Vac System, 55 gal., 1-1/2" Hose Dia., 43 scfm (6195)
- EXAIR Reversible Drum Vac System, 30 gal., 1-1/2" Hose Dia., 19 scfm (6196-30)
- GLOBAL INDUSTRIAL Wet Dry Squeegee Vacuum, 18 Gallon (641415)
- Exair Wet Dry Vacuums