Shop All Wet Dry Vacuums
Exair
Deluxe Heavy Duty Dry Vac Sys, 3 gal., 1-1/2" Hose Dia., 68 scfm
Mfr # 6297-30
Zoro # G4482670
product price: $2,098.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,098.99
Free 30-Day Returns
Key Features
- Air Flow 68 scfm
- Hose Dia. 1-1/2"
- Hose Length Static Resistant Hose: 10 ft, Compressed Air Hose: 20 ft
- Standards ANSI Standard MH2-2004
- Tank Material Open Head: Steel, Drum: Plastic/Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 6297-30
- Zoro # G4482670
- Country of Origin United States
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1-1/2" |
Hose Length | Static Resistant Hose: 10 ft, Compressed Air Hose: 20 ft |
Details
Air Flow | 68 scfm |
Standards | ANSI Standard MH2-2004 |
Tank Material | Open Head: Steel, Drum: Plastic/Fiber |
Vacuum Capacity | 30 gal. |
Sound Level dBA | 82 dBA |
Item | Deluxe Heavy Duty Dry Vac Sys,3 gal. |
Includes | Lever Lock Drum Lid, Filter Bag, 10 ft. (3m) Static Resistant Hose, 20 ft. (6.1m) Compressed Air Hose, Filter Bag, Shutoff Valve, Gauge, Heavy Duty Tools, Tool Holder And Drum Dolly, 2 Piece Double Bend Wand, 12" (305mm) Floor Tool, 11" (279mm) Crevice Tool, 24" (610mm) Crevice Tool, Skimmer Tool With Detachable Brush, Tool Holder, And A 3-1/2" (89mm) Diameter Dust Brush With Conductive Bristles |
Description
Deluxe Heavy Duty Dry Vac Sys,3 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SORBO Red Squeegee Handle (C1375)
- FEIN Vacuum Bag, Wet/Dry, Fleece Filter, 5 PK (31345061010)
- LIBMAN Libman Commercial Standard Duty Curved Floor Squeegee, Hard Rubber, 36" - 954 (954**)
- BRADLEY Bx-Toilet Tissue Disp, Single (5085-000000)
- EXAIR Reversible Drum Vac System, 30 gal., 1-1/2" Hose Dia., 19 scfm (6196-30)
- EXAIR Mini Chip Vac System, 5 gal., 1-1/2" Hose Dia., 33 scfm (6193-5)
- EXAIR High Lift Chip Trapper System, 110 gal., 1-1/2" Hose Dia., Reusable (6190-110)
- EXAIR Premium Reversible Drum Vac System, 3 gal, 1-1/2" Hose Dia., 19 scfm (6396-30)
- EXAIR Deluxe Rev. Drum Vac System, 55 gal., 1-1/2" Hose Dia., 19 scfm (6296)
- EXAIR Chip Vac System, 30 gal., 1-1/2" Hose Dia., 40 scfm (6193-30)
- MILWAUKEE TOOL M18 FUEL PACKOUT 2.5 Gallon Wet/Dry Vacuum (Tool Only) (0970-20)
- Exair Wet Dry Vacuums