Shop All Air Guns
Exair
Cold Gun, 2 Hose, 2000 BtuH, 30 CFM, 82 dBA
Mfr # 5330
Zoro # G0991015
product price: $553.99
/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Aluminum, Stainless Steel
- Inlet Size 1/4 in
- Includes Dual Flexible Hose, Filter Separator
- Overall Length 21 in
- Overall Height 1 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inlet Size | 1/4 in |
Overall Length | 21 in |
Overall Height | 1 13/16 in |
Outside Dia. | 1.5 in |
Hose Length | 11 in |
Tool Length | 10 in |
Nozzle Width | 1 in |
Body Outside Diameter | 1 1/2 in |
Body Length | 10 in |
Description
Cold Air Gun, Cooling Capacity 2,000 BtuH, Air Consumption 30 scfm, Body Length 10 in, Body Material Aluminum, Stainless Steel, Outlet Temperature 20 Degrees F, Number of Outlets 2, Hose Length 11 in, Maximum Sound Level 82 dBA, Inlet Gender Male, Inlet Size 1/4 in, Air Inlet Type NPT, Hose Material Acetal Copolymer, Includes Dual Flexible Hose, Filter Separator, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 50 Degrees F, Minimum Operating Pressure 80 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Lube, 4 oz. (95821)
- BON TOOL Bon 87-209 Floor And Wall Scraper, 4" Blade, 48" Handle (87-209)
- WARNER 60MM (2‐3/8") Carbide Scraper, w/ Knob & Soft Grip Handle (3410020)
- EMPIRE LEVEL 36" x 1" Aluminum Straight Edge (403)
- EXAIR Cold Gun, 2 Hose, 1000 BtuH, 15 CFM, 70 dBA (5315)
- EXAIR Back Blow Safety Air Gun, 12" Ext. (1206SS-12-CS)
- EXAIR Safety Air Gun, 13 CFM, 72" Ext, Shield, Outlet Size: 1/8" NPT (1280SS-72-CS)
- EXAIR Safety Air Gun, 2.5 CFM, 36" Ext, Shield, Air Gun Body Style: Ergonomic (1296-PEEK-36-CS)
- EXAIR Safety Air Gun, 17.5 CFM, 60" Ext, Shield, Application: Industrial (HP1229SS-60-CS)
- EXAIR Safety Air Gun, HP1002 (HP1220)
- EXAIR Safety Air Gun, 10 CFM, Chip Shield (1299-PEEK-CS)
- Exair Air Guns & Accessories