Shop All Air Guns
Exair
Cold Gun, 2 Hose, 1000 BtuH, 15 CFM, 70 dBA
Mfr # 5315
Zoro # G2297924
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum, Stainless Steel
- Inlet Size 1/4 in
- Includes Dual Flexible Hose, Filter Separator
- Overall Length 21 in
- Overall Height 1 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inlet Size | 1/4 in |
Overall Length | 21 in |
Overall Height | 1 13/16 in |
Hose Length | 11 in |
Tool Length | 10 in |
Air Gun Inlet Size | 1/4" (M)NPT |
Outside Dia. | 1.5 in |
Body Length | 10 in |
Body Outside Diameter | 1 1/2 in |
Nozzle Width | 1 in |
Description
Cold Air Gun, Cooling Capacity 1,000 BtuH, Air Consumption 15 scfm, Body Length 10 in, Body Material Aluminum, Stainless Steel, Outlet Temperature 20 Degrees F, Number of Outlets 2, Hose Length 11 in, Maximum Sound Level 70 dBA, Inlet Gender Male, Inlet Size 1/4 in, Air Inlet Type NPT, Hose Material Acetal Copolymer, Includes Dual Flexible Hose, Filter Separator, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 50 Degrees F, Minimum Operating Pressure 80 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT Bandsaw Blade, 95 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel (440201)
- STARRETT Outside Micrometer, 3 to 4", 0.001" (436.1XRL-4)
- VESSEL BALL GRIP Screwdriver No.220 +3x150 (220P3150)
- K-TOOL INTERNATIONAL 3/8 in Drive Impact Socket Standard Socket, black oxide (KTI-32114)
- EXAIR Safety Air Gun, HP1002 (HP1220)
- EXAIR Safety Air Gun, 13 CFM, 36" Ext, Shield, Application: Industrial (1280SS-36-CS)
- EXAIR Ionizing Air Gun, 250 psi, 22 scfm (8193)
- EXAIR Cold Air Gun, 1 Hose (3808)
- EXAIR Safety Air Gun, 13 CFM, Chip Shield, Application: Industrial (1290SS-CS)
- EXAIR Back Blow Safety Air Gun, 48" Ext. (1206SS-48-CS)
- BRECO Quick Change Air Gun Kit, Contains 5 Nozzles and Heavy Duty Air Gun (301695.1)
- Exair Air Guns