Shop All Air Guns
Exair
Cold Gun, 1 Hose, 2000 BtuH, 30 CFM, 82 dBA
Mfr # 5230
Zoro # G3257816
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum, Stainless Steel
- Inlet Size 1/4 in
- Includes Filter Separator, Single Flexible Hose
- Overall Length 21 in
- Overall Height 1 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inlet Size | 1/4 in |
Overall Length | 21 in |
Overall Height | 1 13/16 in |
Hose Length | 11 in |
Outside Dia. | 1.5 in |
Air Gun Inlet Size | 1/4" (M)NPT |
Tool Length | 10 in |
Body Length | 10 in |
Body Outside Diameter | 1 1/2 in |
Nozzle Width | 1 in |
Description
Cold Air Gun, Cooling Capacity 2,000 BtuH, Air Consumption 30 scfm, Body Length 10 in, Body Material Aluminum, Stainless Steel, Outlet Temperature 20 Degrees F, Number of Outlets 1, Hose Length 11 in, Maximum Sound Level 82 dBA, Inlet Gender Male, Inlet Size 1/4 in, Air Inlet Type NPT, Hose Material Acetal Copolymer, Includes Filter Separator, Single Flexible Hose, Maximum Operating Pressure 100 psi, Maximum Operating Temperature 50 Degrees F, Minimum Operating Pressure 80 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 16 ft Tape Measure, 1 5/16 in Blade (48-22-0216)
- CENTURY DRILL & TOOL High Speed Steel Drill Bit, 27/64 in. (88227)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6.000"L, Hex (HCBG04T)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, BRGT (10300)
- EXAIR Safety Air Gun, 10 CFM, Chip Shield (1299-PEEK-CS)
- EXAIR Back Blow Safety Air Gun, 12" Ext. (1206SS-12-CS)
- EXAIR Safety Air Gun, 13 CFM, 72" Ext, Shield, Outlet Size: 1/8" NPT (1280SS-72-CS)
- EXAIR Ion Air Cannon, 250 psi, 15.5 scfm (8192)
- EXAIR Safety Air Gun, 13 CFM, 12" Ext, Shield, Body Material: Cast Aluminum (1280SS-12-CS)
- EXAIR Safety Air Gun, P1002, Chip Shield (HP1220-CS)
- COILHOSE PNEUMATICS SAFETY BLOW GUN (AMA600-S)
- Exair Air Guns