Shop All Air Guns
Exair
Cold Air Gun, 2 Hose
Mfr # X071112
Zoro # G4885763
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Inlet Size 1/4 in
- Includes Dual Flexible Hose, Filter Separator, Magnetic Base
- Overall Length 11 7/8 in
- Overall Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Inlet Size | 1/4 in |
Overall Length | 11 7/8 in |
Overall Height | 4 in |
Hose Length | 8 7/16 in |
Tool Length | 3.44 in |
Body Length | 3 7/16 in |
Description
Mini Cold Air Gun, Cooling Capacity 550 BtuH, Air Consumption 8 scfm, Body Length 3 7/16 in, Body Material Stainless Steel, Outlet Temperature 20 Degrees F, Number of Outlets 2, Hose Length 8 7/16 in, Maximum Sound Level 76 dBA, Inlet Gender Male, Inlet Size 1/4 in, Air Inlet Type NPT, Hose Material Acetal Copolymer, Includes Dual Flexible Hose, Filter Separator, Magnetic Base, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 80 psi, For Fluid Type Compressed Air
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU Multipurpose Metric Drill Bit, 11mm, Bulk (01522)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 3-Piece Kit, #1, #2, #4 (48-89-9254)
- DEWALT Tool Attachment, PK3 (DXDP710140)
- MAKITA Contractor Bit Set 66 Pieces (B-51661)
- EXAIR Safety Air Gun, 13 CFM, 72" Ext, Shield, Outlet Size: 1/8" NPT (1280SS-72-CS)
- EXAIR Safety Air Gun, 13 CFM, Chip Shield, Application: Industrial (1290SS-CS)
- EXAIR Safety Air Gun, 35 CFM, Chip Shield, Outlet Size: 3/8" NPT (1250-PEEK-CS)
- EXAIR Super Blast Air Gun 1114 SS, 6 ft Ext. (1215SS-6)
- EXAIR Safety Air Gun, 56 CFM, 72" Ext, Shield (1240-72-CS)
- EXAIR Ion Air Cannon, 250 psi, 15.5 scfm (8192)
- VACULA Full Flow Blow Gun, 4" (VAC72-020-1050)
- Exair Air Guns & Accessories