Shop All Air Gun Accessories
Exair
Chip Shield Retrofit, 1/8" NPT
Mfr # 901231
Zoro # G8085211
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Standards OSHA 1910.242(b)
- Color Gray
- Compatible with Product Type Air Gun
- Application Debris Protector, Protects Coolant from Spreading
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 901231
- Zoro # G8085211
- Country of Origin United States
- Category Air Gun Accessories
Details
Item | Chip Shield Retrofit,1/8" NPT |
Material | Polycarbonate |
Standards | OSHA 1910.242(b) |
Color | Gray |
Compatible with Product Type | Air Gun |
Application | Debris Protector, Protects Coolant from Spreading |
Description
Chip Shield Retrofit,1/8 In. NPT, Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2331805)
- DRILL AMERICA 1/16"-1/2"x64ths 29Pc. HSS Jobber Length Drill Set (DWD29J-SP-SET)
- KIPP Adjustable Handle, Low Profile, Size: 2, M06X25, Zinc, Orange RAL 2004, Comp: Steel (K0737.2062X25)
- UNIVERSAL TOOL Aircraft Drill 500 Rpm, UT8898-5 (UT8898-5)
- EXAIR Swivel, 1/2 in. (M)NPT, 1/2 in. (F)NPT (9069)
- EXAIR Safety Chip Shield for Air Guns (901220)
- EXAIR Swivel, 1/4 in. (M)NPT, 1/4 in. (F)NPT (9053)
- EXAIR Chip Shield Kit Atto Back Blow (901650)
- EXAIR Chip Shield, 1/8" NPT Extensions (901221)
- EXAIR Chip Shield, 1/4" NPT Extensions (901222)
- AIRSPADE Storage Case, 54" L x 17" W x 7" H (HT132)
- Exair Air Guns & Accessories