Shop All Air Gun Accessories
Exair
Chip Shield Retrofit, 1/4" NPT
Mfr # 901232
Zoro # G8085117
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Color Gray
- Standards OSHA 1910.242(b)
- Application Debris Protector, Protects Coolant from Spreading
- Compatible with Product Type Air Gun
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 901232
- Zoro # G8085117
- Country of Origin United States
- Category Air Gun Accessories
Details
Item | Chip Shield Retrofit,1/4" NPT |
Material | Polycarbonate |
Color | Gray |
Standards | OSHA 1910.242(b) |
Application | Debris Protector, Protects Coolant from Spreading |
Compatible with Product Type | Air Gun |
Description
Chip Shield Retrofit,1/4 In. NPT, Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Magnetized Tip Screwdriver Set, Slotted/Phillips Tip, Ergonomic Grip, Alloy Steel, 18-Piece (66-520-A)
- HOUGEN 1-1/8 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18236)
- RENNSTEIG Auto adjustable center punch with a hand guard (RN430231)
- WIHA Precision Torx Screwdriver T8 Round (26743)
- EXAIR Chip Shield, 3/4" Extensions (901223)
- EXAIR Chip Shield Kit, 3/4" Ext, 3/8" NPT (901233)
- EXAIR Swivel, 3/8 in. (M)NPT, 3/8 in. (F)NPT (9068)
- EXAIR Swivel, 1/4 in. (M)NPT, 1/4 in. (F)NPT (9053)
- EXAIR Chip Shield, 1/4" NPT Extensions (901222)
- EXAIR Chip Shield Kit Atto Back Blow (901650)
- CHICAGO PNEUMATIC Air Flex 1/2 NPT 74 cfm Swivel (8940171567)
- Exair Air Gun Accessories