Shop All Air Gun Accessories
Exair
Chip Shield Kit, 3/4" Ext, 3/8" NPT
Mfr # 901233
Zoro # G8085150
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Standards OSHA 1910.242(b)
- Color Gray
- Application Debris Protector, Protects Coolant from Spreading
- Compatible with Product Type Air Gun
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exair
- MFR # 901233
- Zoro # G8085150
- Country of Origin United States
- Category Air Gun Accessories
Details
Item | Chip Shield Kit,3/4" Ext,3/8" NPT |
Material | Polycarbonate |
Standards | OSHA 1910.242(b) |
Color | Gray |
Application | Debris Protector, Protects Coolant from Spreading |
Compatible with Product Type | Air Gun |
Description
Chip Shield Kit,3/4 In. Ext,3/8 In. NPT, Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC RIVETER AIR -UP TO 3/16" (AOPR36)
- ZORO SELECT Straight Flute Drill, Size 9/64 in, Bright (470-101406)
- DREMEL Cutter, Structured (9935)
- AJAX TOOL WORKS 1 3/16 Barrell Drift Pins (637)
- EXAIR Chip Shield, 1/8" NPT Extensions (901221)
- EXAIR Chip Shield Kit Atto Back Blow (901650)
- EXAIR Safety Chip Shield for Air Guns (901220)
- EXAIR Swivel, 3/8 in. (M)NPT, 3/8 in. (F)NPT (9068)
- EXAIR Swivel, 1/2 in. (M)NPT, 1/2 in. (F)NPT (9069)
- EXAIR Chip Shield, 1/4" NPT Extensions (901222)
- AIRSPADE AirSpade 2000 Valve Seal, 3 pcs., PK 6 (HT66)
- Exair Air Guns & Accessories