Shop All Air Gun Accessories
Exair
Chip Shield, 1/8" NPT Extensions
Mfr # 901221
Zoro # G8085108
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Color Gray
- Standards OSHA 1910.242(b)
- Compatible with Product Type Air Gun
- Application Debris Protector, Protects Coolant from Spreading
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # 901221
- Zoro # G8085108
- Country of Origin United States
- Category Air Gun Accessories
Details
Item | Chip Shield |
Material | Polycarbonate |
Color | Gray |
Standards | OSHA 1910.242(b) |
Compatible with Product Type | Air Gun |
Application | Debris Protector, Protects Coolant from Spreading |
Description
Chip Shield, Material Polycarbonate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 112Stiff Putty Knife (2150)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14568)
- IRWIN DRILL BIT 29/64 COBALT JOBBER LENGTH (HN3016129)
- IDEAL 11-In-1 Screwdriver (35-910)
- EXAIR Chip Shield, 3/4" Extensions (901223)
- EXAIR Chip Shield Kit, 3/4" Ext, 3/8" NPT (901233)
- EXAIR Swivel, 3/8 in. (M)NPT, 3/8 in. (F)NPT (9068)
- EXAIR Swivel, 1/2 in. (M)NPT, 1/2 in. (F)NPT (9069)
- EXAIR Safety Chip Shield for Air Guns (901220)
- EXAIR Chip Shield Kit Atto Back Blow (901650)
- AMFLO Air Line Manifold, Aluminium, 1-1/2 In. L (3404)
- Exair Air Guns & Accessories