Shop All Air Guns
Exair
Back Blow Safety Air Gun, 72" Ext.
Mfr # 1206SS-72-CS
Zoro # G4484061
product price: $228.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$228.99
Free 30-Day Returns
Key Features
- Air Gun Body Style Ergonomic
- Body Material Cast Aluminum
- Application Industrial
- Includes Convenient Hanger Hook; Chip Shield
- Nozzle 1006SS Back Blow Air Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Extension Size | 72" |
Details
Air Gun Body Style | Ergonomic |
Body Material | Cast Aluminum |
Application | Industrial |
Includes | Convenient Hanger Hook; Chip Shield |
Nozzle | 1006SS Back Blow Air Nozzle |
Item | Back Blow Safety Air Gun and 72" Ext. |
Description
Back Blow Safety Air Gun and 72 In. Ext.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Large Scoop, 6Wx9L, MD Red (6500MD4)
- STANLEY 6" Single-Cut Extra Slim Taper File (22-312)
- WESTWARD 1/4 in Drive Impact Socket 5.5 mm Size 6 pt Standard Depth, Black Oxide (4LXZ8)
- K-TOOL INTERNATIONAL 3/8" Drive, 9/16" SAE Socket, 6 Points (KTI-22118)
- EXAIR Safety Air Gun, 10 CFM, 6" Ext, Shield, Air Gun Body Style: Ergonomic (1299-6-CS)
- EXAIR Safety Air Gun, 35 CFM, Chip Shield, Outlet Size: 3/8" NPT (1250-PEEK-CS)
- EXAIR Safety Air Gun, 35 CFM, 12" Ext, Shield (1250-12-CS)
- EXAIR Cold Air Gun, 2 Hose (X071112)
- EXAIR Soft Grip Safety Air Gun, 1100 (1210)
- EXAIR Safety Air Gun, 14 CFM, 6" Ext, Shield, Body Material: Cast Aluminum (1210-PEEK-6-CS)
- COILHOSE PNEUMATICS Safety Blow Gun Tip (CO ST10)
- Exair Air Guns & Accessories