Shop All Pressure Washer Nozzles
Exair
Atomizing Spray Nozzle, 9.3 dia.
Mfr # ER2030SS
Zoro # G9405155
Free Shipping & Returns
$524.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Delivery Speed Low
- Features Can Be Used with Liquids Up to 800 Centipoise, No Drip External Mix Nozzles Offer The Highest Flow Rates
- Material Stainless Steel
- Fluid Delivery Type Pressure
- Thread Size 1/4 FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exair
- MFR # ER2030SS
- Zoro # G9405155
- Country of Origin United States
- Category Pressure Washer Nozzles
Dimensions
Thread Size | 1/4 FNPT |
Details
Fluid Delivery Speed | Low |
Item | Atomizing Spray Nozzle |
Features | Can Be Used with Liquids Up to 800 Centipoise, No Drip External Mix Nozzles Offer The Highest Flow Rates |
Material | Stainless Steel |
Fluid Delivery Type | Pressure |
Max. Working Pressure | 250 psig |
Flow Rate | 4.4 to 14.0 gph |
Spray Pattern @ 15 In. | 9-5/16 in dia |
Air Consumption | 4.0 to 15.3 scfm |
Description
Atomizing Spray Nozzle, Fluid Delivery Type Pressure, Fluid Delivery Speed Low, Flow Rate 4.4 to 14.0 gph, Spray Pattern @ 15 In. 9-5/16 in dia, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 4.0 to 15.3 scfm, Max. Working Pressure 250 psig, Features Can Be Used with Liquids Up to 800 Centipoise, No Drip External Mix Nozzles Offer The Highest Flow Rates
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENGEL Marine Chest Cooler, 19 qt. Capacity (UC19S)
- MTD Air Cleaner Asm (753-06796)
- AFTERMARKET Radiator Cap (RW0021-292B)
- CORE TARPS 30 ft x 0.5 mm H x 30 ft W Heavy Duty 8 Mil Tarp, White, Polyethylene (CT-404-30X30)
- EXAIR Atomizing Spray Nozzle, 35W (AF2030SS)
- EXAIR Atomizing Spray Nozzle, 24W, Pressure (EB2020SS)
- EXAIR Atomizing Spray Nozzle, 2.5 to 7.5 gph (ER1020SS)
- EXAIR Atomizing Spray Nozzle, 29W (AF2050SS)
- EXAIR Atomizing Spray Nozzle, 23W (AF2010SS)
- EXAIR Atomizing Spray Nozzle, 0.3 to 1.2 gph (SF1020SS)
- APACHE Pressure Washer Spray Tip, 25 4.0 QD (99023782)
- Exair Pressure Washer Nozzles