Shop All Pressure Washer Nozzles
Exair
Atomizing Spray Nozzle, 9 dia.
Mfr # AN2040SS
Zoro # G9405015
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure 250 psig
- Features No Drip Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise
- Flow Rate 3.0 to 66 gph
- Air Consumption 2.8 to 10.2 scfm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exair
- MFR # AN2040SS
- Zoro # G9405015
- Country of Origin United States
- Category Pressure Washer Nozzles
Dimensions
Thread Size | 1/4 FNPT |
Details
Max. Working Pressure | 250 psig |
Features | No Drip Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise |
Flow Rate | 3.0 to 66 gph |
Air Consumption | 2.8 to 10.2 scfm |
Material | Stainless Steel |
Spray Pattern @ 15 In. | 9 in dia |
Fluid Delivery Speed | Low |
Item | Atomizing Spray Nozzle |
Fluid Delivery Type | Pressure |
Description
Atomizing Spray Nozzle, Fluid Delivery Type Pressure, Fluid Delivery Speed Low, Flow Rate 3.0 to 66 gph, Spray Pattern @ 15 In. 9 in dia, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 2.8 to 10.2 scfm, Max. Working Pressure 250 psig, Features No Drip Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Chain Link Tension Band, 1-7/8" (328523C)
- PURE GARDEN 10-Foot Patio Umbrella, Brilliant Blue (50-LG1035)
- A.R. NORTH AMERICA Lance, 1/4NPTx22MMM 18" Bent (1001.1009.00)
- TECUMSEH Ext Spring (37111)
- EXAIR Atomizing Spray Nozzle, 0.3 to 15 gph (SR1040SS)
- EXAIR Atomizing Spray Nozzle, 23W (AF2010SS)
- EXAIR Atomizing Spray Nozzle, 24W, Pressure (EB2020SS)
- EXAIR Atomizing Spray Nozzle, 35W (AF2030SS)
- EXAIR Atomizing Spray Nozzle, 2.5 to 7.5 gph (ER1020SS)
- EXAIR Atomizing Spray Nozzle, 0.1 to 0.4 gph (SF1010SS)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (85.200.070A)
- Exair Pressure Washer Nozzles