Shop All Pressure Washer Nozzles
Exair
Atomizing Spray Nozzle, 8 dia., Low
Mfr # AN2030SS
Zoro # G9405006
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure 250 psig
- Features No Drip Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise
- Spray Pattern @ 15 In. 8 in dia
- Fluid Delivery Speed Low
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # AN2030SS
- Zoro # G9405006
- Country of Origin United States
- Category Pressure Washer Nozzles
Dimensions
Thread Size | 1/4 FNPT |
Details
Max. Working Pressure | 250 psig |
Features | No Drip Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise |
Spray Pattern @ 15 In. | 8 in dia |
Fluid Delivery Speed | Low |
Material | Stainless Steel |
Fluid Delivery Type | Pressure |
Item | Atomizing Spray Nozzle |
Air Consumption | 1.9 to 9.6 scfm |
Flow Rate | 3.3 to 23 gph |
Description
Atomizing Spray Nozzle, Fluid Delivery Type Pressure, Fluid Delivery Speed Low, Flow Rate 3.3 to 23 gph, Spray Pattern @ 15 In. 8 in dia, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 1.9 to 9.6 scfm, Max. Working Pressure 250 psig, Features No Drip Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAYTEE Forti-Diet Pro Health Parrot Food (100037164)
- MTD Arm Asm-Pivot (987-02337)
- LITTLE GIANT Valves Auto Anti-Siphon Plasti (TM825AS)
- ROOT SLAYER Nomad Compact Shovel (22311)
- EXAIR Atomizing Spray Nozzle, 2.5 to 7.5 gph (ER1020SS)
- EXAIR Atomizing Spray Nozzle, 35W (AF2030SS)
- EXAIR Atomizing Spray Nozzle, 1.1 to 3.3 gph (AN1010SS)
- EXAIR Atomizing Spray Nozzle, 1 to 3.8 gph (EF1010SS)
- EXAIR Atomizing Spray Nozzle, 23W (AF2010SS)
- EXAIR Atomizing Spray Nozzle, 29W (AF2050SS)
- STENS Psi Pressure Washer Nozzle Shop Pack For General Pump Shc25030Q And Lower 2,500 (758-061)
- Exair Pressure Washer Nozzles