Shop All Pressure Washer Nozzles
Exair
Atomizing Spray Nozzle, 7.5 dia.
Mfr # AN2020SS
Zoro # G9404997
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Delivery Type Pressure
- Air Consumption 2.8 to 11.3 scfm
- Spray Pattern @ 15 In. 7-1/2 in dia
- Fluid Delivery Speed Low
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # AN2020SS
- Zoro # G9404997
- Country of Origin United States
- Category Pressure Washer Nozzles
Dimensions
Thread Size | 1/4 FNPT |
Details
Fluid Delivery Type | Pressure |
Air Consumption | 2.8 to 11.3 scfm |
Spray Pattern @ 15 In. | 7-1/2 in dia |
Fluid Delivery Speed | Low |
Item | Atomizing Spray Nozzle |
Material | Stainless Steel |
Flow Rate | 0.6 to 9.9 gph |
Features | No Drip Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise |
Max. Working Pressure | 250 psig |
Description
Atomizing Spray Nozzle, Fluid Delivery Type Pressure, Fluid Delivery Speed Low, Flow Rate 0.6 to 9.9 gph, Spray Pattern @ 15 In. 7-1/2 in dia, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 2.8 to 11.3 scfm, Max. Working Pressure 250 psig, Features No Drip Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER LIGHTS 50W Compact LED Spot Light 9V For Case 621 Wheel Loader Spot Off-Road Light (TL500S)
- A & I PRODUCTS Bushing, Machine 2" X 3 1/2" 18 Ga. (Wide Rim) 4" x5" x2" (A-MB36)
- AFTERMARKET Valve Cap Fits Kubota 15221-13280 for V3300, V2003, D1503, V1903, V2203, V2403, (ENJ80-0223)
- DURAMAX 8x5.5 DuraMate Shed w/foundation (00184)
- EXAIR Atomizing Spray Nozzle, 0.1 to 0.4 gph (SF1010SS)
- EXAIR Atomizing Spray Nozzle, 0.3 to 15 gph (SR1040SS)
- EXAIR Atomizing Spray Nozzle, 29W (AF2050SS)
- EXAIR Atomizing Spray Nozzle, 24W, Pressure (EB2020SS)
- EXAIR Atomizing Spray Nozzle, 23W (AF2010SS)
- EXAIR Atomizing Spray Nozzle, 0.3 to 1.2 gph (SF1020SS)
- FORNEY 75153 15 Degree x 45MM Quick Connect Chiseling Nozzle (1497601)
- Exair Pressure Washer Nozzles