Shop All Pressure Washer Nozzles
Exair
Atomizing Spray Nozzle, 7 dia.
Mfr # AN2010SS
Zoro # G9404981
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features No Drip Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise
- Air Consumption 0.6 to 2.8 scfm
- Flow Rate 1.1 to 3.3 gph
- Spray Pattern @ 15 In. 7 in dia
- Thread Size 1/4 FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exair
- MFR # AN2010SS
- Zoro # G9404981
- Country of Origin United States
- Category Pressure Washer Nozzles
Dimensions
Thread Size | 1/4 FNPT |
Details
Features | No Drip Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise |
Air Consumption | 0.6 to 2.8 scfm |
Flow Rate | 1.1 to 3.3 gph |
Spray Pattern @ 15 In. | 7 in dia |
Item | Atomizing Spray Nozzle |
Fluid Delivery Speed | Low |
Material | Stainless Steel |
Fluid Delivery Type | Pressure |
Max. Working Pressure | 250 psig |
Description
Atomizing Spray Nozzle, Fluid Delivery Type Pressure, Fluid Delivery Speed Low, Flow Rate 1.1 to 3.3 gph, Spray Pattern @ 15 In. 7 in dia, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 0.6 to 2.8 scfm, Max. Working Pressure 250 psig, Features No Drip Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTINS Herbicide Conc Eraser Max 2.5G (82002490)
- INVADE Bio Cleaner (IBCC128)
- PF HARRIS Diatmceous Erth Fg 10.5# (DE-FG105P)
- CAMCO GARDEN HOSE Y VALVE PLASTIC, LLC (20073)
- EXAIR Atomizing Spray Nozzle, 24W, Pressure (EB2020SS)
- EXAIR Atomizing Spray Nozzle, 1.1 to 3.3 gph (AN1010SS)
- EXAIR Atomizing Spray Nozzle, 1 to 3.8 gph (EF1010SS)
- EXAIR Atomizing Spray Nozzle, 35W (AF2030SS)
- EXAIR Atomizing Spray Nozzle, 0.3 to 1.2 gph (SF1020SS)
- EXAIR Atomizing Spray Nozzle, 23W (AF2010SS)
- STENS Pressure Washer Nozzle For Stainless Steel General Pump 915035Q (758-411)
- Exair Pressure Washer Nozzles