Shop All Pressure Washer Nozzles
Exair
Atomizing Spray Nozzle, 4.4 to 14.0 gph
Mfr # EF1030SS
Zoro # G5392843
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Max. Siphon Height 36 in
- Fluid Delivery Type Pressure
- Features Air and Liquid Flows Can Be Adjusted Independently, Best When Precise Liquid Flows are Needed, Can Be Used with Liquids Up to 800 Centipoise, External Mix Nozzles Offer The Highest Flow Rates
- Flow Rate 4.4 to 14.0 gph
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exair
- MFR # EF1030SS
- Zoro # G5392843
- Country of Origin United States
- Category Pressure Washer Nozzles
Dimensions
Max. Siphon Height | 36 in |
Thread Size | 1/4 FNPT |
Details
Material | Stainless Steel |
Fluid Delivery Type | Pressure |
Features | Air and Liquid Flows Can Be Adjusted Independently, Best When Precise Liquid Flows are Needed, Can Be Used with Liquids Up to 800 Centipoise, External Mix Nozzles Offer The Highest Flow Rates |
Flow Rate | 4.4 to 14.0 gph |
Item | Atomizing Spray Nozzle |
Fluid Delivery Speed | Low |
Max. Working Pressure | 250 psig |
Spray Pattern @ 15 In. | 14 in W |
Air Consumption | 3.5 to 15.1 scfm |
Description
Atomizing Spray Nozzle, Fluid Delivery Type Pressure, Fluid Delivery Speed Low, Flow Rate 4.4 to 14.0 gph, Max. Siphon Height 36 in, Spray Pattern @ 15 In. 14 in W, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 3.5 to 15.1 scfm, Max. Working Pressure 250 psig, Features Air and Liquid Flows Can Be Adjusted Independently, Best When Precise Liquid Flows are Needed, Can Be Used with Liquids Up to 800 Centipoise, External Mix Nozzles Offer The Highest Flow Rates
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Cross & Bearing Kit (Snap Ring Located in Bushing) 0" x0" x0" (A-200-0600)
- ZORO SELECT Leg Pole, 1920mm, dia. 34 (TT11C5391LPG)
- DRAMM Heavy-Duty Metal Pistol Nozzle, Red (60-12721)
- AFTERMARKET Radiator Mount Pad (AM640T)
- EXAIR Atomizing Spray Nozzle, 24W, Pressure (EB2020SS)
- EXAIR Atomizing Spray Nozzle, 23W (AF2010SS)
- EXAIR Atomizing Spray Nozzle, 1 to 3.8 gph (EF1010SS)
- EXAIR Atomizing Spray Nozzle, 0.3 to 1.2 gph (SF1020SS)
- EXAIR Atomizing Spray Nozzle, 35W (AF2030SS)
- EXAIR Atomizing Spray Nozzle, 0.1 to 0.4 gph (SF1010SS)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-0060)
- Exair Pressure Washer Nozzles