Shop All Pressure Washer Nozzles
Exair
Atomizing Spray Nozzle, 3.3 to 18.3 gph
Mfr # AF1040SS
Zoro # G5392886
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 3.3 to 18.3 gph
- Air Consumption 1.4 to 7.9 scfm
- Fluid Delivery Speed Low
- Max. Working Pressure 250 psig
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # AF1040SS
- Zoro # G5392886
- Country of Origin United States
- Category Pressure Washer Nozzles
Dimensions
Thread Size | 1/4 FNPT |
Max. Siphon Height | 36 in |
Details
Flow Rate | 3.3 to 18.3 gph |
Air Consumption | 1.4 to 7.9 scfm |
Fluid Delivery Speed | Low |
Max. Working Pressure | 250 psig |
Material | Stainless Steel |
Fluid Delivery Type | Pressure |
Features | Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise |
Spray Pattern @ 15 In. | 36 in W |
Item | Atomizing Spray Nozzle |
Description
Atomizing Spray Nozzle, Fluid Delivery Type Pressure, Fluid Delivery Speed Low, Flow Rate 3.3 to 18.3 gph, Max. Siphon Height 36 in, Spray Pattern @ 15 In. 36 in W, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 1.4 to 7.9 scfm, Max. Working Pressure 250 psig, Features Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Belt, Deck 52.5" x4.5" x0.5" (A-7103789)
- MTD Blade-21.0 Hi Lift (942-04415)
- JACKS IMPORTS Neck Cradle (618)
- STENS Quick-Connect Hitch Pin 285-777 Length 5 1/8" Lawn Mowers (285-777)
- EXAIR Atomizing Spray Nozzle, 35W (AF2030SS)
- EXAIR Atomizing Spray Nozzle, 0.3 to 1.2 gph (SF1020SS)
- EXAIR Atomizing Spray Nozzle, 23W (AF2010SS)
- EXAIR Atomizing Spray Nozzle, 1.1 to 3.3 gph (AN1010SS)
- EXAIR Atomizing Spray Nozzle, 24W, Pressure (EB2020SS)
- EXAIR Atomizing Spray Nozzle, 2.5 to 7.5 gph (ER1020SS)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m, Ceramic (UAS1/4-40-04)
- Exair Pressure Washer Nozzles