Shop All Pressure Washer Nozzles
Exair
Atomizing Spray Nozzle, 3.0 to 66 gph
Mfr # AN1040SS
Zoro # G5392782
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 3.0 to 66 gph
- Fluid Delivery Type Pressure
- Max. Working Pressure 250 psig
- Material Stainless Steel
- Spray Pattern @ 15 In. 9 in dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # AN1040SS
- Zoro # G5392782
- Country of Origin United States
- Category Pressure Washer Nozzles
Dimensions
Max. Siphon Height | 36 in |
Thread Size | 1/4 FNPT |
Details
Flow Rate | 3.0 to 66 gph |
Fluid Delivery Type | Pressure |
Max. Working Pressure | 250 psig |
Material | Stainless Steel |
Spray Pattern @ 15 In. | 9 in dia |
Item | Atomizing Spray Nozzle |
Air Consumption | 2.8 to 10.2 scfm |
Features | Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise |
Fluid Delivery Speed | Low |
Description
Atomizing Spray Nozzle, Fluid Delivery Type Pressure, Fluid Delivery Speed Low, Flow Rate 3.0 to 66 gph, Max. Siphon Height 36 in, Spray Pattern @ 15 In. 9 in dia, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 2.8 to 10.2 scfm, Max. Working Pressure 250 psig, Features Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GCI OUTDOOR BLU Freestyle Rocker (37060)
- BULLY TOOLS Warren Hoe, Long Fiberglass Handle (92354)
- ESPOMA PLANT FOOD ORCHID 8OZ (ORPF8)
- CHAPIN 48-in Replacement Hose (6-6091)
- EXAIR Atomizing Spray Nozzle, 29W (AF2050SS)
- EXAIR Atomizing Spray Nozzle, 0.3 to 1.2 gph (SF1020SS)
- EXAIR Atomizing Spray Nozzle, 0.3 to 15 gph (SR1040SS)
- EXAIR Atomizing Spray Nozzle, 24W, Pressure (EB2020SS)
- EXAIR Atomizing Spray Nozzle, 23W (AF2010SS)
- EXAIR Atomizing Spray Nozzle, 35W (AF2030SS)
- INTERSTATE PNEUMATICS Pressure Washer Quick Connect Pivoting Coupler & 45 Size Nozzles Kit (PW7119)
- Exair Pressure Washer Nozzles