Shop All Pressure Washer Nozzles
Exair
Atomizing Spray Nozzle, 28W
Mfr # EB2040SS
Zoro # G9405252
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Consumption 3.8 to 18.3 scfm
- Fluid Delivery Speed Low
- Max. Working Pressure 250 psig
- Material Stainless Steel
- Thread Size 1/4 FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exair
- MFR # EB2040SS
- Zoro # G9405252
- Country of Origin United States
- Category Pressure Washer Nozzles
Dimensions
Thread Size | 1/4 FNPT |
Details
Air Consumption | 3.8 to 18.3 scfm |
Fluid Delivery Speed | Low |
Max. Working Pressure | 250 psig |
Material | Stainless Steel |
Spray Pattern @ 15 In. | 28 in W |
Features | Can Be Used with Liquids Up to 800 Centipoise, No Drip External Mix Nozzles Offer The Highest Flow Rates |
Flow Rate | 10 to 31 gph |
Fluid Delivery Type | Pressure |
Item | Atomizing Spray Nozzle |
Description
Atomizing Spray Nozzle, Fluid Delivery Type Pressure, Fluid Delivery Speed Low, Flow Rate 10 to 31 gph, Spray Pattern @ 15 In. 28 in W, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 3.8 to 18.3 scfm, Max. Working Pressure 250 psig, Features Can Be Used with Liquids Up to 800 Centipoise, No Drip External Mix Nozzles Offer The Highest Flow Rates
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON #2 14 ga Square Point Shovel, Steel Blade, 48 in L Safety Green Fiberglass Handle (49751GRA)
- KOHLER Bracket Muffler (24 126 15-S)
- TARPS NOW 8 ft x 10 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-0810)
- THE OUTDOOR PLUS 24 Square Maya Water Bowl - Powder Coated Metal - Black - (OPT-24SQPCWO-BLK)
- EXAIR Atomizing Spray Nozzle, 1 to 3.8 gph (EF1010SS)
- EXAIR Atomizing Spray Nozzle, 0.1 to 0.4 gph (SF1010SS)
- EXAIR Atomizing Spray Nozzle, 29W (AF2050SS)
- EXAIR Atomizing Spray Nozzle, 0.3 to 15 gph (SR1040SS)
- EXAIR Atomizing Spray Nozzle, 1.1 to 3.3 gph (AN1010SS)
- EXAIR Atomizing Spray Nozzle, 23W (AF2010SS)
- BRIGGS & STRATTON Kit - QC Nozzle (314075GS)
- Exair Pressure Washer Nozzles