Shop All Pressure Washer Nozzles
Exair
Atomizing Spray Nozzle, 2.5 to 7.5 gph
Mfr # ER1020SS
Zoro # G5395591
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Delivery Type Pressure
- Spray Pattern @ 15 In. 8-1/2 in dia
- Thread Size 1/4 FNPT
- Fluid Delivery Speed Low
- Max. Working Pressure 250 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exair
- MFR # ER1020SS
- Zoro # G5395591
- Country of Origin United States
- Category Pressure Washer Nozzles
Dimensions
Thread Size | 1/4 FNPT |
Max. Siphon Height | 36 in |
Details
Fluid Delivery Type | Pressure |
Spray Pattern @ 15 In. | 8-1/2 in dia |
Item | Atomizing Spray Nozzle |
Fluid Delivery Speed | Low |
Max. Working Pressure | 250 psig |
Flow Rate | 2.5 to 7.5 gph |
Material | Stainless Steel |
Features | Air and Liquid Flows Can Be Adjusted Independently, Best When Precise Liquid Flows are Needed, Can Be Used with Liquids Up to 800 Centipoise, External Mix Nozzles Offer The Highest Flow Rates |
Air Consumption | 0.9 to 5.9 scfm |
Description
Atomizing Spray Nozzle, Fluid Delivery Type Pressure, Fluid Delivery Speed Low, Flow Rate 2.5 to 7.5 gph, Max. Siphon Height 36 in, Spray Pattern @ 15 In. 8-1/2 in dia, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 0.9 to 5.9 scfm, Max. Working Pressure 250 psig, Features Air and Liquid Flows Can Be Adjusted Independently, Best When Precise Liquid Flows are Needed, Can Be Used with Liquids Up to 800 Centipoise, External Mix Nozzles Offer The Highest Flow Rates
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Wheel (72-107)
- WINNER INTL Winner International UTL 800 The CLUB Utility Lock XL (UTL 800)
- OREGON Mower Blade (91-142)
- BRIGGS & STRATTON Air Filter (270447)
- EXAIR Atomizing Spray Nozzle, 0.3 to 1.2 gph (SF1020SS)
- EXAIR Atomizing Spray Nozzle, 1 to 3.8 gph (EF1010SS)
- EXAIR Atomizing Spray Nozzle, 29W (AF2050SS)
- EXAIR Atomizing Spray Nozzle, 1.1 to 3.3 gph (AN1010SS)
- EXAIR Atomizing Spray Nozzle, 0.3 to 15 gph (SR1040SS)
- EXAIR Atomizing Spray Nozzle, 35W (AF2030SS)
- SUN JOE Pressure Washer Brass Connector (SPX-BSC)
- Exair Pressure Washer Nozzles