Shop All Pressure Washer Nozzles
Exair
Atomizing Spray Nozzle, 24W, Pressure
Mfr # EB2020SS
Zoro # G9405234
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Consumption 1.0 to 3.0 scfm
- Fluid Delivery Speed Low
- Spray Pattern @ 15 In. 24 in W
- Fluid Delivery Type Pressure
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # EB2020SS
- Zoro # G9405234
- Country of Origin United States
- Category Pressure Washer Nozzles
Dimensions
Thread Size | 1/4 FNPT |
Details
Air Consumption | 1.0 to 3.0 scfm |
Fluid Delivery Speed | Low |
Spray Pattern @ 15 In. | 24 in W |
Fluid Delivery Type | Pressure |
Material | Stainless Steel |
Item | Atomizing Spray Nozzle |
Max. Working Pressure | 250 psig |
Flow Rate | 2.5 to 7.5 gph |
Features | Can Be Used with Liquids Up to 800 Centipoise, No Drip External Mix Nozzles Offer The Highest Flow Rates |
Description
Atomizing Spray Nozzle, Fluid Delivery Type Pressure, Fluid Delivery Speed Low, Flow Rate 2.5 to 7.5 gph, Spray Pattern @ 15 In. 24 in W, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 1.0 to 3.0 scfm, Max. Working Pressure 250 psig, Features Can Be Used with Liquids Up to 800 Centipoise, No Drip External Mix Nozzles Offer The Highest Flow Rates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JARDEN Trimmr Blade Ylw Ww 12PK (70289A)
- NATURAL GUARD 4 lbs Slug & Snail Bait (440450)
- AFTERMARKET Replacement Belt For WOODS RM59 Rear Mount Lawn Mower 5/8" x 183" (MOB40-0262)
- STENS New Pto Clutch For Warner 5218-225, 5218-165, Grasshopper 388740 (255-865)
- EXAIR Atomizing Spray Nozzle, 35W (AF2030SS)
- EXAIR Atomizing Spray Nozzle, 0.3 to 1.2 gph (SF1020SS)
- EXAIR Atomizing Spray Nozzle, 0.3 to 15 gph (SR1040SS)
- EXAIR Atomizing Spray Nozzle, 23W (AF2010SS)
- EXAIR Atomizing Spray Nozzle, 1 to 3.8 gph (EF1010SS)
- EXAIR Atomizing Spray Nozzle, 0.1 to 0.4 gph (SF1010SS)
- ZORO SELECT Quick Connect Nozzle, Male, Size 8.0, PK5 (1MDF5)
- Exair Pressure Washer Nozzles