Shop All Pressure Washer Nozzles
Exair
Atomizing Spray Nozzle, 24W
Mfr # EB2030SS
Zoro # G9405243
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spray Pattern @ 15 In. 24 in W
- Fluid Delivery Type Pressure
- Flow Rate 4.4 to 14 gph
- Thread Size 1/4 FNPT
- Air Consumption 3.4 to 16.8 scfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exair
- MFR # EB2030SS
- Zoro # G9405243
- Country of Origin United States
- Category Pressure Washer Nozzles
Dimensions
Thread Size | 1/4 FNPT |
Details
Spray Pattern @ 15 In. | 24 in W |
Fluid Delivery Type | Pressure |
Flow Rate | 4.4 to 14 gph |
Air Consumption | 3.4 to 16.8 scfm |
Item | Atomizing Spray Nozzle |
Features | Can Be Used with Liquids Up to 800 Centipoise, No Drip External Mix Nozzles Offer The Highest Flow Rates |
Max. Working Pressure | 250 psig |
Material | Stainless Steel |
Fluid Delivery Speed | Low |
Description
Atomizing Spray Nozzle, Fluid Delivery Type Pressure, Fluid Delivery Speed Low, Flow Rate 4.4 to 14 gph, Spray Pattern @ 15 In. 24 in W, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 3.4 to 16.8 scfm, Max. Working Pressure 250 psig, Features Can Be Used with Liquids Up to 800 Centipoise, No Drip External Mix Nozzles Offer The Highest Flow Rates
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Bracket-License Bracket License, 43022 (43022)
- GOOD LAND BEE SUPPLY Beekeeping Honey Comb Uncapping Knife Serrated 16 Inch OAL, 11 Inch x 1-3/8 Inch Blade (GLUK-SER)
- MI-T-M Hose Adapter (23-0279)
- PFERD 7/32 CHAIN SHARP CSX - w/ Round and Flat Files (17304)
- EXAIR Atomizing Spray Nozzle, 1 to 3.8 gph (EF1010SS)
- EXAIR Atomizing Spray Nozzle, 35W (AF2030SS)
- EXAIR Atomizing Spray Nozzle, 1.1 to 3.3 gph (AN1010SS)
- EXAIR Atomizing Spray Nozzle, 29W (AF2050SS)
- EXAIR Atomizing Spray Nozzle, 0.3 to 15 gph (SR1040SS)
- EXAIR Atomizing Spray Nozzle, 0.3 to 1.2 gph (SF1020SS)
- A.R. NORTH AMERICA Nozzle Spray, 1/4m (SA1/4MEG-0007)
- Exair Pressure Washer Nozzles