Shop All Pressure Washer Nozzles
Exair
Atomizing Spray Nozzle, 23 dia.
Mfr # AW2040SS
Zoro # G9405051
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4 FNPT
- Fluid Delivery Speed Low
- Fluid Delivery Type Pressure
- Max. Working Pressure 250 psig
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # AW2040SS
- Zoro # G9405051
- Country of Origin United States
- Category Pressure Washer Nozzles
Dimensions
Thread Size | 1/4 FNPT |
Details
Fluid Delivery Speed | Low |
Fluid Delivery Type | Pressure |
Max. Working Pressure | 250 psig |
Material | Stainless Steel |
Item | Atomizing Spray Nozzle |
Spray Pattern @ 15 In. | 23 in dia |
Flow Rate | 1.9 to 24 gph |
Air Consumption | 2.7 to 10.2 scfm |
Features | No Drip Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise |
Description
Atomizing Spray Nozzle, Fluid Delivery Type Pressure, Fluid Delivery Speed Low, Flow Rate 1.9 to 24 gph, Spray Pattern @ 15 In. 23 in dia, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 2.7 to 10.2 scfm, Max. Working Pressure 250 psig, Features No Drip Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS Tools Pool Vacuum (30-162)
- HILLMAN BLACK GATE LATCH (852506)
- MTD Plate-Shave 28 (790-00118-0637)
- EAGLE Layflat Garden Hose, 3/4"x50 ft., White (017-0125-0050)
- EXAIR Atomizing Spray Nozzle, 0.3 to 1.2 gph (SF1020SS)
- EXAIR Atomizing Spray Nozzle, 1 to 3.8 gph (EF1010SS)
- EXAIR Atomizing Spray Nozzle, 0.3 to 15 gph (SR1040SS)
- EXAIR Atomizing Spray Nozzle, 2.5 to 7.5 gph (ER1020SS)
- EXAIR Atomizing Spray Nozzle, 0.1 to 0.4 gph (SF1010SS)
- EXAIR Atomizing Spray Nozzle, 24W, Pressure (EB2020SS)
- ZORO SELECT Spray Nozzle, Male, Size 7.5, PK5 (1MDG4)
- Exair Pressure Washer Nozzles