Shop All Pressure Washer Nozzles
Exair
Atomizing Spray Nozzle, 21W
Mfr # EB2010SS
Zoro # G9405225
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4 FNPT
- Max. Working Pressure 250 psig
- Air Consumption 0.9 to 3.0 scfm
- Fluid Delivery Speed Low
- Flow Rate 1 to 3.8 gph
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # EB2010SS
- Zoro # G9405225
- Country of Origin United States
- Category Pressure Washer Nozzles
Dimensions
Thread Size | 1/4 FNPT |
Details
Max. Working Pressure | 250 psig |
Air Consumption | 0.9 to 3.0 scfm |
Fluid Delivery Speed | Low |
Item | Atomizing Spray Nozzle |
Flow Rate | 1 to 3.8 gph |
Features | Can Be Used with Liquids Up to 800 Centipoise, No Drip External Mix Nozzles Offer The Highest Flow Rates |
Fluid Delivery Type | Pressure |
Material | Stainless Steel |
Spray Pattern @ 15 In. | 21 in W |
Description
Atomizing Spray Nozzle, Fluid Delivery Type Pressure, Fluid Delivery Speed Low, Flow Rate 1 to 3.8 gph, Spray Pattern @ 15 In. 21 in W, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 0.9 to 3.0 scfm, Max. Working Pressure 250 psig, Features Can Be Used with Liquids Up to 800 Centipoise, No Drip External Mix Nozzles Offer The Highest Flow Rates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON #2 14 ga Round Point Shovel, Steel Blade, 29 in L Yellow Fiberglass Handle (49561GR)
- GOURMETGALLEY 88-624 6 in. Mini Strap Hinge - WeatherWright (GO2596304)
- DYNATRAP DYNATRAP 43050-R Light Bulb, 26 W (43050)
- GREENWORKS PRO Tiller/Cultivator, Tines 8" L, Tilling 5"D (TL80L210)
- EXAIR Atomizing Spray Nozzle, 35W (AF2030SS)
- EXAIR Atomizing Spray Nozzle, 23W (AF2010SS)
- EXAIR Atomizing Spray Nozzle, 1.1 to 3.3 gph (AN1010SS)
- EXAIR Atomizing Spray Nozzle, 0.1 to 0.4 gph (SF1010SS)
- EXAIR Atomizing Spray Nozzle, 0.3 to 1.2 gph (SF1020SS)
- EXAIR Atomizing Spray Nozzle, 1 to 3.8 gph (EF1010SS)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Green (PW7101-DG)
- Exair Pressure Washer Nozzles