Shop All Pressure Washer Nozzles
Exair
Atomizing Spray Nozzle, 19 dia.
Mfr # AW2020SS
Zoro # G9405033
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features No Drip Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise
- Spray Pattern @ 15 In. 19 in dia
- Fluid Delivery Type Pressure
- Flow Rate 0.9 to 8.5 gph
- Fluid Delivery Speed Low
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # AW2020SS
- Zoro # G9405033
- Country of Origin United States
- Category Pressure Washer Nozzles
Dimensions
Thread Size | 1/4 FNPT |
Details
Features | No Drip Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise |
Spray Pattern @ 15 In. | 19 in dia |
Fluid Delivery Type | Pressure |
Flow Rate | 0.9 to 8.5 gph |
Fluid Delivery Speed | Low |
Material | Stainless Steel |
Item | Atomizing Spray Nozzle |
Air Consumption | 1.7 to 7.1 scfm |
Max. Working Pressure | 250 psig |
Description
Atomizing Spray Nozzle, Fluid Delivery Type Pressure, Fluid Delivery Speed Low, Flow Rate 0.9 to 8.5 gph, Spray Pattern @ 15 In. 19 in dia, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 1.7 to 7.1 scfm, Max. Working Pressure 250 psig, Features No Drip Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEISURE SPORTS 2026 Leisure Sports EZConnect Foldable Bike Rack Bicycle Storage Floor Stand (404555NCT)
- OREGON Recoil Starter Assembly (31-075)
- KOHLER Gasket Muffler (17 041 50-S)
- MTD Bearing-Roller-3/4 (941-0107)
- EXAIR Atomizing Spray Nozzle, 35W (AF2030SS)
- EXAIR Atomizing Spray Nozzle, 1.1 to 3.3 gph (AN1010SS)
- EXAIR Atomizing Spray Nozzle, 1 to 3.8 gph (EF1010SS)
- EXAIR Atomizing Spray Nozzle, 29W (AF2050SS)
- EXAIR Atomizing Spray Nozzle, 0.3 to 15 gph (SR1040SS)
- EXAIR Atomizing Spray Nozzle, 24W, Pressure (EB2020SS)
- A.R. NORTH AMERICA Turbo Nozzle (TPR600-04)
- Exair Pressure Washer Nozzles