Shop All Pressure Washer Nozzles
Exair
Atomizing Spray Nozzle, 18W, Low
Mfr # EF2020SS
Zoro # G9405191
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spray Pattern @ 15 In. 18 in W
- Features Can Be Used with Liquids Up to 800 Centipoise, No Drip External Mix Nozzles Offer The Highest Flow Rates
- Flow Rate 2.5 to 7.5 gph
- Air Consumption 1.0 to 5.2 scfm
- Thread Size 1/4 FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exair
- MFR # EF2020SS
- Zoro # G9405191
- Country of Origin United States
- Category Pressure Washer Nozzles
Dimensions
Thread Size | 1/4 FNPT |
Details
Spray Pattern @ 15 In. | 18 in W |
Features | Can Be Used with Liquids Up to 800 Centipoise, No Drip External Mix Nozzles Offer The Highest Flow Rates |
Flow Rate | 2.5 to 7.5 gph |
Air Consumption | 1.0 to 5.2 scfm |
Fluid Delivery Type | Pressure |
Item | Atomizing Spray Nozzle |
Fluid Delivery Speed | Low |
Material | Stainless Steel |
Max. Working Pressure | 250 psig |
Description
Atomizing Spray Nozzle, Fluid Delivery Type Pressure, Fluid Delivery Speed Low, Flow Rate 2.5 to 7.5 gph, Spray Pattern @ 15 In. 18 in W, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 1.0 to 5.2 scfm, Max. Working Pressure 250 psig, Features Can Be Used with Liquids Up to 800 Centipoise, No Drip External Mix Nozzles Offer The Highest Flow Rates
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX F4 FLAT SIDE FTNG 3/4"" (802328)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Hand Grip 100lbs Hand & Forearm Exercise Grip Strengthener; 100 lbs - Silver (Hand Grip 100lbs)
- SEYMOUR MIDWEST Sifting Shovel, 42 in L, Black (49510)
- BULLY TOOLS Weighted Caprock/Pony Shovel, 12 ga. Steel Blade, Fiberglass Handle (92702)
- EXAIR Atomizing Spray Nozzle, 0.3 to 15 gph (SR1040SS)
- EXAIR Atomizing Spray Nozzle, 29W (AF2050SS)
- EXAIR Atomizing Spray Nozzle, 23W (AF2010SS)
- EXAIR Atomizing Spray Nozzle, 0.1 to 0.4 gph (SF1010SS)
- EXAIR Atomizing Spray Nozzle, 35W (AF2030SS)
- EXAIR Atomizing Spray Nozzle, 1.1 to 3.3 gph (AN1010SS)
- A.R. NORTH AMERICA Quick Connect Nozzle, Yellow (SAQCMEG-1512)
- Exair Pressure Washer Nozzles