Shop All Pressure Washer Nozzles
Exair
Atomizing Spray Nozzle, 18 to 60 gph
Mfr # ER1050SS
Zoro # G5390454
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Siphon Height 36 in
- Fluid Delivery Speed Low
- Max. Working Pressure 250 psig
- Flow Rate 18 to 60 gph
- Thread Size 1/4 FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # ER1050SS
- Zoro # G5390454
- Country of Origin United States
- Category Pressure Washer Nozzles
Dimensions
Max. Siphon Height | 36 in |
Thread Size | 1/4 FNPT |
Details
Fluid Delivery Speed | Low |
Max. Working Pressure | 250 psig |
Flow Rate | 18 to 60 gph |
Material | Stainless Steel |
Features | Air and Liquid Flows Can Be Adjusted Independently, Best When Precise Liquid Flows are Needed, Can Be Used with Liquids Up to 800 Centipoise, External Mix Nozzles Offer The Highest Flow Rates |
Item | Atomizing Spray Nozzle |
Fluid Delivery Type | Pressure |
Air Consumption | 14.0 to 27.9 scfm |
Spray Pattern @ 15 In. | 11 in dia |
Description
Atomizing Spray Nozzle, Fluid Delivery Type Pressure, Fluid Delivery Speed Low, Flow Rate 18 to 60 gph, Max. Siphon Height 36 in, Spray Pattern @ 15 In. 11 in dia, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 14.0 to 27.9 scfm, Max. Working Pressure 250 psig, Features Air and Liquid Flows Can Be Adjusted Independently, Best When Precise Liquid Flows are Needed, Can Be Used with Liquids Up to 800 Centipoise, External Mix Nozzles Offer The Highest Flow Rates
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE SUPPLY BE Pressure 85.206.018L Fiberglass Telescoping Wand - 6'6" - 18'L, 1/4" Hose (85.206.018L)
- JACKS IMPORTS Riser Pad (799)
- MTD Air Filter (OEM-751-10732)
- ILC Replacement For CLUB CAR 103246901 (103246901)
- EXAIR Atomizing Spray Nozzle, 29W (AF2050SS)
- EXAIR Atomizing Spray Nozzle, 23W (AF2010SS)
- EXAIR Atomizing Spray Nozzle, 1 to 3.8 gph (EF1010SS)
- EXAIR Atomizing Spray Nozzle, 0.1 to 0.4 gph (SF1010SS)
- EXAIR Atomizing Spray Nozzle, 24W, Pressure (EB2020SS)
- EXAIR Atomizing Spray Nozzle, 1.1 to 3.3 gph (AN1010SS)
- SOLO Plastic Adjustable Nozzle (4900527)
- Exair Pressure Washer Nozzles