Shop All Pressure Washer Nozzles
Exair
Atomizing Spray Nozzle, 16W
Mfr # EF2040SS
Zoro # G9405216
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spray Pattern @ 15 In. 16 in W
- Max. Working Pressure 250 psig
- Flow Rate 10 to 31 gph
- Features Can Be Used with Liquids Up to 800 Centipoise, No Drip External Mix Nozzles Offer The Highest Flow Rates
- Thread Size 1/4 FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Exair
- MFR # EF2040SS
- Zoro # G9405216
- Country of Origin United States
- Category Pressure Washer Nozzles
Dimensions
Thread Size | 1/4 FNPT |
Details
Spray Pattern @ 15 In. | 16 in W |
Max. Working Pressure | 250 psig |
Flow Rate | 10 to 31 gph |
Features | Can Be Used with Liquids Up to 800 Centipoise, No Drip External Mix Nozzles Offer The Highest Flow Rates |
Air Consumption | 4.4 to 16.2 scfm |
Fluid Delivery Speed | Low |
Fluid Delivery Type | Pressure |
Item | Atomizing Spray Nozzle |
Material | Stainless Steel |
Description
Atomizing Spray Nozzle, Fluid Delivery Type Pressure, Fluid Delivery Speed Low, Flow Rate 10 to 31 gph, Spray Pattern @ 15 In. 16 in W, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 4.4 to 16.2 scfm, Max. Working Pressure 250 psig, Features Can Be Used with Liquids Up to 800 Centipoise, No Drip External Mix Nozzles Offer The Highest Flow Rates
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Fuel Cap For Ford/ Holland 2N, 8N, 9N - 9N9030, E5NN9N208CA, D5NN9030A (1103-3402)
- GOLDORO Tank 600 500W 20in Electric Bike, Black (EB20TK600-BK)
- DICOR Use To Clean RV EPDM (Ethylene Propylene Diene Monomer) Rubber Roof, 1 Quart Bottle, Single (RP-CRP-Q)
- PRINCE CASTLE Blade, Scraper (161-6EHD)
- EXAIR Atomizing Spray Nozzle, 24W, Pressure (EB2020SS)
- EXAIR Atomizing Spray Nozzle, 23W (AF2010SS)
- EXAIR Atomizing Spray Nozzle, 2.5 to 7.5 gph (ER1020SS)
- EXAIR Atomizing Spray Nozzle, 0.3 to 15 gph (SR1040SS)
- EXAIR Atomizing Spray Nozzle, 0.3 to 1.2 gph (SF1020SS)
- EXAIR Atomizing Spray Nozzle, 29W (AF2050SS)
- A.R. NORTH AMERICA SS Sewer Nozzle, 3 Hole (0124722030)
- Exair Pressure Washer Nozzles