Shop All Pressure Washer Nozzles
Exair
Atomizing Spray Nozzle, 1.5 to 11 gph
Mfr # AF1030SS
Zoro # G5392834
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spray Pattern @ 15 In. 35 in W
- Thread Size 1/4 FNPT
- Air Consumption 2.0 to 7.2 scfm
- Max. Siphon Height 36 in
- Max. Working Pressure 250 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Exair
- MFR # AF1030SS
- Zoro # G5392834
- Country of Origin United States
- Category Pressure Washer Nozzles
Dimensions
Thread Size | 1/4 FNPT |
Max. Siphon Height | 36 in |
Details
Spray Pattern @ 15 In. | 35 in W |
Air Consumption | 2.0 to 7.2 scfm |
Max. Working Pressure | 250 psig |
Flow Rate | 1.5 to 11 gph |
Fluid Delivery Type | Pressure |
Item | Atomizing Spray Nozzle |
Features | Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise |
Fluid Delivery Speed | Low |
Material | Stainless Steel |
Description
Atomizing Spray Nozzle, Fluid Delivery Type Pressure, Fluid Delivery Speed Low, Flow Rate 1.5 to 11 gph, Max. Siphon Height 36 in, Spray Pattern @ 15 In. 35 in W, Material Stainless Steel, Thread Size 1/4 FNPT, Air Consumption 2.0 to 7.2 scfm, Max. Working Pressure 250 psig, Features Internal Mix Nozzles Produce The Finest Atomization and Can Be Used with Liquids Up to 300 Centipoise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER DFW-20 Corded Rubber Pail 20 qt. (MI10124)
- MTD Dipstick Assembly (951-14440)
- CLASSIC ACCESSORIES BBQ Grill Cover, Large, Grey (55-141-045101-EC)
- LOGO BRANDS Nebraska Bleacher Cushion (182-71B)
- EXAIR Atomizing Spray Nozzle, 35W (AF2030SS)
- EXAIR Atomizing Spray Nozzle, 1 to 3.8 gph (EF1010SS)
- EXAIR Atomizing Spray Nozzle, 0.1 to 0.4 gph (SF1010SS)
- EXAIR Atomizing Spray Nozzle, 29W (AF2050SS)
- EXAIR Atomizing Spray Nozzle, 2.5 to 7.5 gph (ER1020SS)
- EXAIR Atomizing Spray Nozzle, 0.3 to 1.2 gph (SF1020SS)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch FNPT Brass Coupler 5200 PSI (PW7130)
- Exair Pressure Washer Nozzles